Shop All Furniture Glides
This Product is Discontinued
S & W
Furniture Glides, Screw-In, Rd, 1-1/8", PK12 (Discontinued)
Mfr # SW-4T52
Zoro # G4291551
This Product is Discontinued
Key Features
- Shape Round
- Floor Surface Type Carpet, Hard Surfaces, Vinyl
- Dia. 1 1/8 in
- Load Capacity 50 lb
- Thread Size 1/4"-20
Product Information
- Brand S & W
- MFR # SW-4T52
- Zoro # G4291551
- Country of Origin Taiwan, Province of China
- Category Furniture Glides
Dimensions
Dia. | 1 1/8 in |
Thread Size | 1/4"-20 |
Height | 1 3/8 in |
Details
Item | Furniture Glides |
Shape | Round |
Floor Surface Type | Carpet, Hard Surfaces, Vinyl |
Load Capacity | 50 lb |
Furniture Tip Cushion Material | No Cushion |
Primary Furniture Tip Color | Silver |
Furniture Tip Attachment Method | Screw-In |
Primary Furniture Tip Material | PVC |
Description
Furniture Glides, Floor Surface Type Carpet, Hard Surfaces, Vinyl, Screw-In, Shape Round, Primary Furniture Tip Material PVC, Furniture Tip Cushion Material No Cushion, Dia. 1 1/8 in, Primary Furniture Tip Color Silver, Height 1 3/8 in, Load Capacity 50 lb, Thread Size 1/4 In.-20, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.