Shop All Steel Toe Shoes
S Fellas By Genuine Grip
Athletic Shoes, 9, M, Black, PR
Mfr # 520-9M
Zoro # G6124469
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mark II Slip Test Results- Dairy Tile Dry 0.94
- ASTM Footwear Class F2413-11 I/75 C/75 EH
- Static Dissipative No
- Waterproof Type None
- Satra Slip Test Results- Dairy Tile Oily Not Tested
Product Information
- Brand S Fellas By Genuine Grip
- MFR # 520-9M
- Zoro # G6124469
- UPC # 811689024641
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 9 |
Heel Height | 3/4 in |
Footwear Width | Medium |
Height | 4 in |
Width | M |
Overall Height | 4 in |
Size (PRINT) | 9 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 9, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 7, 1 PR (11-518V)
- SALISBURY Molded Sleeve, Class 2, Black, Sz L, PR (2LB)
- LABELMASTER Corrosive Placard, Worded, PK25 (Z-PVR)
- CONDOR Safety Glasses, Gray Anti-Scratch (1FYY4)
- S FELLAS BY GENUINE GRIP Athletic Shoes, 8, M, Black, PR (520-8M)
- S FELLAS BY GENUINE GRIP Athletic Shoes, 7, M, Black, PR (520-7M)
- S FELLAS BY GENUINE GRIP Athletic Shoes, 6, M, Black, PR (520-6M)
- S FELLAS BY GENUINE GRIP Athletic Shoes, 7-1/2, M, Black, PR (5020-7.5M)
- S FELLAS BY GENUINE GRIP Athletic Shoes, 9-1/2, M, Black, PR (520-9.5M)
- S FELLAS BY GENUINE GRIP Athletic Shoes, 9, M, Black, PR (5020-9M)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 7, Black, PR (N1357)
- S Fellas By Genuine Grip Foot Protection