Shop All Steel Toe Shoes
S Fellas By Genuine Grip
Athletic Shoes, 7, M, Black, PR
Mfr # 520-7M
Zoro # G6124505
original price:
$85.55
28% off
new price: $61.15
/pr
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Resisting Sole No
- Mark II Slip Test Results- Dairy Tile Oily Not Tested
- Puncture Resistant Insole No
- Upper Material Description Polyurethane/Mesh
- Non-Marking Sole Yes
Product Information
- Brand S Fellas By Genuine Grip
- MFR # 520-7M
- Zoro # G6124505
- UPC # 811689024603
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 7 |
Footwear Width | Medium |
Heel Height | 3/4 in |
Height | 4 in |
Width | M |
Overall Height | 4 in |
Size (PRINT) | 7 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 7, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20 V, Jacket , Women's , Black, Gray , M (DCHJ066C1-M)
- CONDOR Safety Sign, 7" Wx10" H, 0.055" Thickness (465T06)
- PIP Chin Strap (280-HP1491CS)
- ACCUFORM Hazardous Waste Label, 6 In. W, PK250 (MHZW45PSL)
- S FELLAS BY GENUINE GRIP Athletic Shoes, 6, M, Black, PR (520-6M)
- S FELLAS BY GENUINE GRIP Athletic Shoes, 9-1/2, M, Black, PR (520-9.5M)
- S FELLAS BY GENUINE GRIP Athletic Shoes, 5, M, Black, PR (520-5M)
- S FELLAS BY GENUINE GRIP Athletic Shoes, 9, M, Black, PR (5020-9M)
- S FELLAS BY GENUINE GRIP Athletic Shoes, 13, M, Black, PR (5020-13M)
- S FELLAS BY GENUINE GRIP Athletic Shoes, 11, M, Black, PR (5020-11M)
- REEBOK Work Shoes, 9, W, Black, Composite, Mens, PR (RB455)
- S Fellas By Genuine Grip Steel Toe Shoes