Shop All Steel Toe Shoes
S Fellas By Genuine Grip
Athletic Shoes, 7-1/2, M, Black, PR
Mfr # 5020-7.5M
Zoro # G6124660
product price: $57.00
/pr
$57.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Athletic Shoe
- Conductive No
- Height 4 in
- Last Number or Name Hawk
- Color Black
Product Information
- Brand S Fellas By Genuine Grip
- MFR # 5020-7.5M
- Zoro # G6124660
- UPC # 811689024726
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Height | 4 in |
Heel Height | 3/4 in |
Size | 7 1/2 |
Footwear Width | Medium |
Width | M |
Overall Height | 4 in |
Size (PRINT) | 7 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 5020
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Bubble-Top" Anti-Fatigue Floor Mat - 5/8 in x 2 ft x 3 ft Rubber Floor Mat - Black Borders (03-184)
- AURALEX ACOUSTICS Spray Adhesive, 3 in. W, Aerosol Adhesive (FTSPRAY)
- BOSS Men's Indoor/Outdoor Palm Work Gloves Blue L 1 pair (4095U)
- 212 PERFORMANCE Insulated Leather Work Glove, Fleece-lined, Waterproof, 2XL (TLDWP-0812)
- S FELLAS BY GENUINE GRIP Athletic Shoes, 10, M, Black, PR (5020-10M)
- S FELLAS BY GENUINE GRIP Athletic Shoes, 9-1/2, M, Black, PR (5020-9.5M)
- S FELLAS BY GENUINE GRIP Athletic Shoes, 9, M, Black, PR (5020-9M)
- S FELLAS BY GENUINE GRIP Athletic Shoes, 11-1/2, M, Black, PR (5020-11.5M)
- S FELLAS BY GENUINE GRIP Athletic Shoes, 8, M, Black, PR (520-8M)
- S FELLAS BY GENUINE GRIP Athletic Shoes, 7, M, Black, PR (520-7M)
- REEBOK Size 8 Women's Athletic Shoe Alloy Work Shoe, Black (RB460)
- S Fellas By Genuine Grip Steel Toe Shoes