Shop All Steel Toe Shoes
S Fellas By Genuine Grip
Athletic Shoes, 10, M, Black, PR
Mfr # 5020-10M
Zoro # G6124618
product price: $57.00
/pr
$57.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Shape Round
- Satra Slip Test Results- Dairy Tile Wet Not Tested
- Upper Material Description Polyurethane/Mesh
- Waterproof Type None
- Wide Toe Cap No
Product Information
- Brand S Fellas By Genuine Grip
- MFR # 5020-10M
- Zoro # G6124618
- UPC # 811689024771
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 10 |
Height | 4 in |
Heel Height | 3/4 in |
Footwear Width | Medium |
Width | M |
Overall Height | 4 in |
Size (PRINT) | 10 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 5020
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Pick-Up And Drop-Off Only No Parking 12inx18in Heavy Gauges, A-1218 Drop Off - Pick-Up And Drop (A-1218 Drop Off - Pick-Up And Drop)
- MCR SAFETY Impact Resistant Glove, L, Full Finger, PR (PD1902L)
- STAIRMASTER 9" Stair Tread 3'0" Yellow-Black (500-YB3)
- RED KAP Mens Ss Spruce Grn Poplin Wrk Shirt, M (SP24SG SS M)
- S FELLAS BY GENUINE GRIP Athletic Shoes, 10-1/2, M, Black, PR (5020-10.5M)
- S FELLAS BY GENUINE GRIP Athletic Shoes, 9-1/2, M, Black, PR (5020-9.5M)
- S FELLAS BY GENUINE GRIP Athletic Shoes, 7-1/2, M, Black, PR (5020-7.5M)
- S FELLAS BY GENUINE GRIP Athletic Shoes, 13, M, Black, PR (5020-13M)
- S FELLAS BY GENUINE GRIP Athletic Shoes, 11, M, Black, PR (5020-11M)
- S FELLAS BY GENUINE GRIP Athletic Shoes, 9-1/2, M, Black, PR (520-9.5M)
- MELLOW WALK SAFETY Women's Safety Shoe, EH, PR Plate Size 7, E Width (402109BLK070)
- S Fellas By Genuine Grip Steel Toe Shoes