Shop All Blast Media
S And H Industries
ALC 40417 20/30 Grit Melamine Plastic - 10 lbs.
Mfr # 40417
Zoro # G804970070
Free Shipping & Returns
$91.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand S And H Industries
- MFR # 40417
- Zoro # G804970070
- UPC # 746340071804
- Country of Origin United States
- Category Blast Media
Description
Alc 40417 20/30 grit melamine plastic - 10 lbs. 10lbs, 20/30 grit; melamine plastic grit is the most aggressive plastic abrasive when a fast strip rate of soft metals is desired; melamine is used to clean, strip, de-burr soft metal substrates without generating heat that can warp the surface; melamine can also be used to remove paint, oxidation and some surface rust; melamine produces very little dust and improves visibility in a blast cabinet; melamine is typically used in a blast cabinet or where the abrasive is being recycled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO #2-1/2 Ceramic Nozzle - 5/32" (10CN21251)
- WEILER CrossFlex Standard Duty Bore Brush 3 Diameter 240SC Grit (34256)
- MIRKA Film Grip Disc, 6", SC, P1500, PK50 (FA62205094)
- RAYTECH Vibratory Tumbler System, 0.10 cu.ft. (23009R)
- S AND H INDUSTRIES ALC 40013 Spot Blaster, Cast Aluminum (40013)
- S AND H INDUSTRIES ALC 40127 50 Grit Bicarbonate of Soda - 20 lbs. (40127)
- S AND H INDUSTRIES ALC 40005 250 Lbs. Portable Pressure Blaster, Steel (40005)
- S AND H INDUSTRIES ALC 40091 40/60 Grit Coal Slag/Steel Grit - 4 lbs. (40091)
- S AND H INDUSTRIES ALC 40093 40 Grit Coal Slag - 25 lbs. (40093)
- S AND H INDUSTRIES ALC 40112 20 Grit Black Walnut Shells - 10 lbs. (40112)
- AMERICAN ABRASIVE SUPPLY Glass Beads, 50lb., 100-170 Mesh, No.10 (GLB10017050)
- S And H Industries Blast Media