Shop All Blast Media
S And H Industries
ALC 40127 50 Grit Bicarbonate of Soda - 20 lbs.
Mfr # 40127
Zoro # G904917104
$59.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand S And H Industries
- MFR # 40127
- Zoro # G904917104
- UPC # 746340034397
- Country of Origin United States
- Category Blast Media
Description
Alc 40127 50 grit bicarbonate of soda - 20 lbs. 300 micron, 0.020", 50 grit, 2.0-3.0 mohs; bicarbonate soda abrasive is a special crystalized version of baking soda specifically manufactured for soda blasting; typically used in a pressure blaster and cannot be recycled, as it breaks down on impact; used to strip paint or light oxidation without etching or warping the surface; generates very little to no heat and will not warp the surface; safe on glass, chrome and rubber which makes soda a great choice for vehicle paint stripping and restoration projects; environmentally friendly and can be used for many cleaning applications on delicate surfaces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRAND Bi-Level Brush W/ 8' Aluminum Handle, 10" (CRD93088)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 36 G, AlO, PK25 (66261100335)
- NORTON ABRASIVES Steel Wool 3 Crs 12Pk (07660768118)
- ARC ABRASIVES Belt Sc Poly 3/4 X 18 80, 3/4" W, 18" L, 80 Grit (725191806)
- S AND H INDUSTRIES ALC 40112 20 Grit Black Walnut Shells - 10 lbs. (40112)
- S AND H INDUSTRIES ALC 40005 250 Lbs. Portable Pressure Blaster, Steel (40005)
- S AND H INDUSTRIES ALC 40417 20/30 Grit Melamine Plastic - 10 lbs. (40417)
- S AND H INDUSTRIES ALC 40130 50 Grit Bicarbonate of Soda - 50 lbs. (40130)
- S AND H INDUSTRIES ALC 40093 40 Grit Coal Slag - 25 lbs. (40093)
- S AND H INDUSTRIES ALC 40091 40/60 Grit Coal Slag/Steel Grit - 4 lbs. (40091)
- PORTACOOL Media Flap PARFLP002400 for Portacool„¢ Jetstream 220 & 230 (PARFLP002400)
- S And H Industries Blast Media