Shop All Cordless Tool Accessories
Ryobi
18.0V Li-Ion Battery, 1.5Ah Capacity
Mfr # 130540005
Zoro # G9801779
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cordless Tool Battery Type Li-Ion
- Battery Capacity 1.5Ah
- Voltage 18.0
- Category Type Battery Pack
Product Information
- Brand Ryobi
- MFR # 130540005
- Zoro # G9801779
- UPC # 704660093135
- Country of Origin China
- Category Cordless Tool Accessories
Details
Cordless Tool Battery Type | Li-Ion |
Battery Capacity | 1.5Ah |
Voltage | 18.0 |
Item | Battery |
Category Type | Battery Pack |
Description
Li-Ion Battery,18V,1.5Ah
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLFLEX 37" White Mop, Broom and Squeegee Tool Organizer, 5 Tool Holders (9-5-3)
- ARTU 11/64" Cobalt Jobber Length Drill Bit (01320)
- SOWA HIGH PERFORMANCE TAPS M14 x 1.5mm Yellow Ring HSSE-V3 Spiral Flute Taps (123665)
- CENTURY DRILL & TOOL Star Power Screwdriving Bit, T10, 2in, 10Pk (69010)
- RYOBI 12.0V NiCd Battery (TTI)
- ILC Replacement for Ryobi P201 (P201 RYOBI)
- MILWAUKEE TOOL Installation Driver Kit and Ratchet, 12 V (2505-22, 2457-20)
- DREMEL Battery, 2 Ah, 2 5/8" L (B814-01)
- DANTONA Power Tool Battery, TOOL-410LI-15 (TOOL-410LI-15)
- MILWAUKEE TOOL M18™ Random Orbit Sander with M18™ REDLITHIUM™ CP2.0 Battery (2648-20, 48-11-1820)
- ILC Replacement for Bosch Bat614 Battery (BAT614)
- Ryobi Cordless Tool Accessories