Shop All Cordless Tool Accessories
Ryobi
18.0V Li-Ion Battery
Mfr # 130606001
Zoro # G9801928
product price: $69.95
/ea
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cordless Tool Battery Type Li-Ion
- Category Type Battery Pack
- Voltage 18.0
Product Information
- Brand Ryobi
- MFR # 130606001
- Zoro # G9801928
- Country of Origin China
- Category Cordless Tool Accessories
Details
Cordless Tool Battery Type | Li-Ion |
Item | Battery |
Category Type | Battery Pack |
Voltage | 18.0 |
Description
Li-Ion Battery Pack,18V,3.9AH
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Freud 1/4 in. D X 2-1/2 in. L Carbide Up Spiral Router Bit (75-102)
- SIMONDS Half Rnd. File, Half Rnd., 4inL, Nat. (73316000)
- SUPERCUT 92-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (419818)
- J.W. WINCO GN451.2-51-41-3/8X16-55 Rubber Bumper Stainless, Tapped and Thrd Stud (451.2-51-41-3/8-55)
- RYOBI 18.0V Li-Ion Battery, 1.5Ah Capacity (130540005)
- RYOBI 12.0V NiCd Battery (TTI)
- ILC Replacement for Skil 120bat Battery (120BAT BATTERY SKIL)
- EGO Battery, (1) 2.5 Ah, Li-Ion (BA1400T)
- ILC Replacement for Bosch Bat610g Battery (BAT610G)
- MILWAUKEE TOOL M18 REDLITHIUM XC5.0 Extended Capacity Resistant Battery Pack (48-11-1850R)
- DEWALT Cordless Jobsite Fan, 20V MAX Battery (DCE512B)
- Ryobi Cordless Tools