Shop All Plate Casters
Rwm
Swivel, w/8x2" Rubber on Iron Wheel
Mfr # 45-RIR-0820-S
Zoro # G0711833
original price:
$47.30
27% off
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Rubber on Iron
- Load Rating 500 lb.
Product Information
- Brand Rwm
- MFR # 45-RIR-0820-S
- Zoro # G0711833
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8" |
Wheel Width | 2" |
Stem Dia. | No Stem |
Plate Size | 4" x 4-1/2" x 1/4" |
Mounting Bolt Dia. | 3/8" |
Details
Caster Brake Included | No |
Caster Load Rating Range | Medium-Duty |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Rubber on Iron |
Load Rating | 500 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Replacement Wheel | RIR-0820-08 |
Caster Raceway | Kingpin |
Frame Finish | Silver Zinc Plate |
Frame Material | Steel |
Wheel Color | Black |
Outside Bolt Hole Spacing | 3 x 3 |
Core Color | Black |
Durometer | 75A |
Inside Bolt Hole Spacing | 2-5/8 x 3-5/8 |
Item | Swivel,w/8x2" Rubber on Iron Wheel |
Caster Wheel Bearings | Roller |
Description
Swivel,w/8x2 In. Rubber on Iron Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stem Caster, 190 lb. Ld, 13/16" Stem Dia. (P14SX-RP040K-SX3-TB-AM)
- KEEPER J-Hook, 3/8" W, Multicolored (06037)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A6E20B4C2P6)
- IDEAL WAREHOUSE INNOVATIONS Personal Protective Equipment Kit, Yellow (70-1170)
- RWM Rgd Cstr, Forged Steel, 5", 1500lb (65-FSR-0520-R)
- RWM Swivel, w/8x2" Cast Iron Wheel (46-CIC-0820-S)
- RWM Kngpnlss Swvl Plt Cstr, Polyurthn, 2500 lb (75-UIB-0830-S)
- RWM Swivel, w/6x2" Phenolic Wheel (46-DUR-0620-S)
- RWM Rigid Plate Caster, Rubber, 6 in., 600 lb. (65-SWB-0620-R)
- RWM Swivel, w/5x2" Phenolic Wheel (46-DUR-0520-S)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 80 lb (PRE20108ZN-TPR)
- Rwm Plate Casters