Shop All Plate Casters
Rwm
Swivel, w/5x2" Phenolic Wheel
Mfr # 45-DUR-0520-S
Zoro # G0711468
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Phenolic
- Load Rating 1000 lb.
Product Information
- Brand Rwm
- MFR # 45-DUR-0520-S
- Zoro # G0711468
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-1/2" |
Wheel Dia. | 5" |
Wheel Width | 2" |
Stem Dia. | No Stem |
Plate Size | 4" x 4-1/2" x 1/4" |
Mounting Bolt Dia. | 3/8" |
Details
Caster Brake Included | No |
Caster Load Rating Range | Medium-Duty |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Phenolic |
Load Rating | 1000 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Wheel Color | Black |
Inside Bolt Hole Spacing | 2-5/8 x 3-5/8 |
Frame Material | Steel |
Core Color | Black |
Caster Wheel Bearings | Roller |
Item | Swivel,w/5x2" Phenolic Wheel |
Frame Finish | Silver Zinc Plate |
Caster Raceway | Kingpin |
Durometer | 90D |
Outside Bolt Hole Spacing | 3 x 3 |
Replacement Wheel | DUR-0520-08 |
Description
Swivel,w/5x2 In. Phenolic Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTEK 1 050 Kg Metric Swivel Hoist Ring M12X175 27, 46608 (46608)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb (MY2030-34G)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 12 ft L, 1 in W, Nylon, Yellow/Black (EEF2-901CE-12)
- COLSON 4" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Side Brake, Loads Up To 300 lb (2.04256.445 BRK1)
- RWM Rigid, w/4x2" Cast Iron Wheel (46-CIC-0420-R)
- RWM Kingpinless Swivel Plate Caster, 1230 lb. (65-UIR-0620-S)
- RWM Rigid Plate Caster, Rubber, 4 in., 400 lb. (47-SWB-0420-R)
- RWM Kingpinless Swivel Plate Caster, 1050 lb. (47-UIR-0520-S)
- RWM Swivel, w/10x3" Urethane on Iron Wheel (76-UIR-1030-S)
- RWM Kingpinless Swivel Plate Caster, 400 lb (47-SWB-0420-S)
- PEGASUS Cstr, Swivl Plate, Gray Surelastic, 300 lb. (P12S-PRP040B-P2)
- Rwm Plate Casters