Shop All Plate Casters
Rwm
Swivel Caster, w/8x2" Cast Iron Wheel
Mfr # 52-CIR-0820-S
Zoro # G0712752
product price: $88.55
/ea
Free Shipping & Returns
$88.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Cast Iron
- Load Rating 1400 lb.
Product Information
- Brand Rwm
- MFR # 52-CIR-0820-S
- Zoro # G0712752
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 9-3/4" |
Wheel Dia. | 8" |
Wheel Width | 2" |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 1/2" |
Plate Size | 4-1/2" x 6-1/2" x 1/4" |
Details
Caster Brake Included | No |
Caster Load Rating Range | Medium-Duty |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Cast Iron |
Load Rating | 1400 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Frame Finish | Silver Zinc Plate |
Inside Bolt Hole Spacing | 2-7/16 x 4-15/16 |
Durometer | 50RC |
Frame Material | Steel |
Item | Swivel Caster,w/8x2" Cast Iron Wheel |
Wheel Color | Silver |
Core Color | Silver |
Caster Raceway | Kingpin |
Caster Wheel Bearings | Roller |
Outside Bolt Hole Spacing | 3- 3/8 x 5-1/4 |
Replacement Wheel | CIR-0820-08 |
Description
Swivel Caster,w/8x2 In. Cast Iron Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hopper Lid, Red, Fits 1-1/2 cu. yd. (15033 RED)
- 1STSOURCE PRODUCTS Bearing Housing 1SP-B5235 (1SP-B5235)
- ZORO SELECT Plate Caster Kit, 8" Wheel dia., PK4 (55JK16)
- THE BETTER BUNGEE Polystrap, Yellow, 24 in. L (BBS24GY)
- RWM Swivel Plate Caster, Polyurethane, 1500 lb (68-UAB-0821-S-92A)
- RWM Swivel, w/4x2" Phenolic Wheel (45-DUR-0420-S)
- RWM Swivel, w/5x2" Solid Elastomer Wheel (46-GTB-0520-S)
- RWM Rigid, w/4x2" Cast Iron Wheel (46-CIC-0420-R)
- RWM Rigid Plate Caster, Phenolic, 6 in, 3000 lb (76-DUR-0630-R)
- RWM Swivel, w/4x2" Polyolefin Wheel (45-POC-0420-S)
- RUBBERMAID Caster, Plate (5"Od, Swvl, Gray) (4501-L20000)
- Rwm Casters