Shop All Rubber Wheels
Rwm
Rubber on Iron Wheel, 8x2"
Mfr # RIR-0820-08
Zoro # G0714977
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Length 2-7/16"
- Fits Axle Dia. 1/2"
- Caster Wheel/Tread Material Rubber
- Wheel Dia. 8"
- Wheel Width 2"
Product Information
- Brand Rwm
- MFR # RIR-0820-08
- Zoro # G0714977
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 2-7/16" |
Fits Axle Dia. | 1/2" |
Wheel Dia. | 8" |
Wheel Width | 2" |
Bore Dia. | 1/2" |
Details
Item | Rubber Wheel |
Caster Wheel/Tread Material | Rubber |
Load Rating | 500 lb. |
Wheel Bearings | Roller |
Application | Trash Containers, Lumber carts, Platform carts, Many Manually-Pushed Low-Cost Applications |
Description
Rubber on Iron Wheel,8x2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFING HOISTS Hook 1/2 tons (GHH5032T)
- WERNER 8 ft Aluminum Platform Stepladder, 300 lb Capacity (P376)
- KINEDYNE Anchor Shackle, 3/4 in. Body Size (101-12750GRA)
- BULLDOG WINCH Wire Rope Tensioner, 10012 15k (20147)
- RWM Crowned Rubber Wheel, 8x2" (RPR-0821-08)
- RWM Elastomeric Rubber Wheel, 6x2" (SWR-0620-08)
- RWM Elastomeric Rubber Wheel, 5x2" (SWR-0520-08)
- RWM Rubber on Iron Wheel, 5x2" (RIR-0520-08)
- RWM Rubber on Aluminum Wheel, 4x2" (RAB-0420-08-EHT-NM)
- RWM Rubber on Iron Wheel, 4x2" (RIR-0420-08)
- MAGLINER Wheel, 8 in H, 2-1/2 in W, 8 in D, Rubber (11825)
- Rwm Rubber Wheels