Shop All Rubber Wheels
Rwm
Rubber on Iron Wheel, 6x2"
Mfr # RIR-0620-08
Zoro # G0715038
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Length 2-7/16"
- Fits Axle Dia. 1/2"
- Caster Wheel/Tread Material Rubber
- Wheel Dia. 6"
- Wheel Width 2"
Product Information
- Brand Rwm
- MFR # RIR-0620-08
- Zoro # G0715038
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 2-7/16" |
Fits Axle Dia. | 1/2" |
Wheel Dia. | 6" |
Wheel Width | 2" |
Bore Dia. | 1/2" |
Details
Item | Rubber Wheel |
Caster Wheel/Tread Material | Rubber |
Load Rating | 410 lb. |
Wheel Bearings | Roller |
Application | Trash Containers, Lumber carts, Platform carts, Many Manually-Pushed Low-Cost Applications |
Description
Rubber on Iron Wheel,6x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 3.5 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster (SCC-20S3514-TPRB-TP2)
- BLUFF MFG Approach Plate Installation Hardware Kit For Edge of Dock Levelers (EPAP1)
- VESTIL Turret Bearing, 19" (PTB-19)
- TMI Flexible Bulk Rolls, Ribbed, 8in, Clear, PVC (999-00127)
- RWM Elastomeric Rubber Wheel, 6x2" (SWR-0620-08)
- RWM Rubber on Aluminum Wheel, 4x2" (RAB-0420-08-EHT-NM)
- RWM Elastomeric Rubber Wheel, 4x2" (SWR-0420-08)
- RWM EHT Rubber on Aluminum Wheel, 8x3" (RAT-0830-12-EHT)
- RWM Thermal Plastic Rubber Wheel, 5x2" (RPR-0520-08)
- RWM Thermal Plastic Rubber Wheel, 8x2" (RPR-0820-08)
- LINCO 10" WHEEL FOR FOODSERVICE DOLLY (CWL-0000081)
- Rwm Rubber Wheels