Shop All Plate Casters
Rwm
Rigid, w/8x2" Phenolic Wheel
Mfr # 45-DUR-0820-R
Zoro # G0711352
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Load Rating 1200 lb.
- Wheel Dia. 8"
- Wheel Width 2"
- Inside Bolt Hole Spacing 2-5/8 x 3-5/8
Product Information
- Brand Rwm
- MFR # 45-DUR-0820-R
- Zoro # G0711352
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 8" |
Wheel Width | 2" |
Mounting Bolt Dia. | 3/8" |
Plate Size | 4" x 4-1/2" x 1/4" |
Overall Height | 9-1/2" |
Details
Item | Rigid,w/8x2" Phenolic Wheel |
Caster Sub-Type | Rigid |
Load Rating | 1200 lb. |
Inside Bolt Hole Spacing | 2-5/8 x 3-5/8 |
Outside Bolt Hole Spacing | 3 x 3 |
Number of Wheels | 1 |
Frame Finish | Silver Zinc Plate |
Core Color | Black |
Wheel Color | Black |
Caster Wheel/Tread Material | Phenolic |
Durometer | 90D |
Caster Brake Included | No |
Replacement Wheel | DUR-0820-08 |
Caster Wheel Bearings | Roller |
Frame Material | Steel |
Description
Rigid,w/8x2 In. Phenolic Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain Sling, G80, SGG, Alloy Steel, 5 ft. L (2UKE9)
- HARPER TRUCKS Hand Truck, Nylon, Two-Wheeled, 700 lb. (PGDYK1935P)
- VESTIL TRADE LEGAL SCALE PALLET TRUCK 27 X 46 (PM-2746-TL-SCL-LP)
- MILWAUKEE HAND TRUCKS Steel Dual Cylinder Cart, with Tray (DC40143)
- RWM Kngpnlss Swvl Plt Cstr, Polyurthn, 900 lb (65-UPR-0620-S)
- RWM Kgpnls Plt Cstr, Swvl, Poly, 10", 5000 lb. (76-UIB-1030-S-CWB-INF-G)
- RWM Rigid, w/4x2" Phenolic Wheel (46-DUR-0420-R)
- RWM Kingpinless Swivel Plate Caster, 10000 lb (95-NYB-0630-S)
- RWM Swivel, w/6x2" Cast Iron Wheel (45-CIR-0620-S)
- RWM Kingpinless Swivel Plate Caster, 400 lb (47-SWB-0420-S)
- ZORO SELECT V-Grve Rigid Cster, Cst Irn, 6 in., 1000 lb (1NWE1)
- Rwm Plate Casters