Shop All Plate Casters
Rwm
Rigid, w/4x2" Phenolic Wheel
Mfr # 46-DUR-0420-R
Zoro # G0712052
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Heavy Duty
- Caster Sub-Type Rigid
- Caster Wheel/Tread Material Phenolic
- Load Rating 800 lb.
Product Information
- Brand Rwm
- MFR # 46-DUR-0420-R
- Zoro # G0712052
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 5-5/8" |
Wheel Dia. | 4" |
Wheel Width | 2" |
Stem Dia. | No Stem |
Plate Size | 4" x 4-1/2" x 1/4" |
Mounting Bolt Dia. | 3/8" |
Details
Caster Brake Included | No |
Caster Load Rating Range | Medium-Heavy Duty |
Caster Sub-Type | Rigid |
Caster Wheel/Tread Material | Phenolic |
Load Rating | 800 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Caster Wheel Bearings | Roller |
Frame Finish | Silver Zinc Plate |
Core Color | Black |
Frame Material | Steel |
Durometer | 90D |
Inside Bolt Hole Spacing | 2-5/8 x 3-5/8 |
Outside Bolt Hole Spacing | 3 x 3 |
Wheel Color | Black |
Replacement Wheel | DUR-0420-08 |
Item | Rigid,w/4x2" Phenolic Wheel |
Description
Rigid,w/4x2 In. Phenolic Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Clip, 7/16 In, Maleable Iron (2VKJ5)
- OBECO ObeCo OBPR824BSHCZCJ Barrier Stretch Cargo Net - 8" x 24", Black (OBPR824BSHCZCJ)
- ZORO SELECT 10 ft Fixed Ladder, Steel, 7 Steps, Forward Exit, Enamel Finish, 300 lb Load Capacity (MDT07)
- ZORO SELECT Rope, Nylon, 1/4in Dia, 600 ft. (430080-WHT-00600-05320)
- RWM Kingpinless Swivel Plate Caster, 2500 lb. (75-UIR-0830-S)
- RWM Kingpinlss Plt Cstr, Swl, Poly, 5", 1050 lb (65-UIR-0520-S-42ST)
- RWM Swivel, w/6x2" Cast Iron Wheel (46-CIR-0620-S)
- RWM Swivel, w/6x2" Cast Iron Wheel (45-CIR-0620-S)
- RWM Kngpls Plt Cstr, Swl, Poly, 12", 3400 lb, A (75-UIR-1230-S)
- RWM Kingpinless Swivel Plate Caster, 10000 lb (95-NYB-0630-S)
- ZORO SELECT Rgd Plate Castr, Rubbr, 2-1/2 in., 175 lb, A (1UKV2)
- Rwm Plate Casters