Shop All Plate Casters
Rwm
Rigid, w/4" Urethane Wheel
Mfr # 27-UPB-0412-R
Zoro # G0715500
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Rigid
- Caster Wheel/Tread Material Urethane Polypropylene
- Load Rating 275 lb.
Product Information
- Brand Rwm
- MFR # 27-UPB-0412-R
- Zoro # G0715500
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-1/4" |
Wheel Dia. | 4" |
Wheel Width | 1-1/4" |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 5/16" |
Plate Size | 2.75 mm x 2-5/8 x 3-3/4 |
Details
Caster Brake Included | No |
Caster Load Rating Range | Light-Medium Duty |
Caster Sub-Type | Rigid |
Caster Wheel/Tread Material | Urethane Polypropylene |
Load Rating | 275 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Item | Rigid,w/4" Urethane Wheel |
Durometer | 95A |
Inside Bolt Hole Spacing | 7 x 7 |
Frame Finish | Silver Zinc Plate |
Replacement Wheel | UPB-0412-05 |
Wheel Color | Blue |
Core Color | Black |
Outside Bolt Hole Spacing | 7 x 7 |
Caster Wheel Bearings | Ball |
Frame Material | Steel |
Description
Rigid,w/4" Urethane Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 20 ft L, 4 in W, Nylon, Yellow (EEF4-904-20)
- CM Latch Kit (45664)
- VESTIL Low Profile Rack Guard (LPRO-92-9-4)
- ZORO SELECT Expand. Stem Kit, Range 1-1/2" to 1-3/4" (442R60)
- RWM Kingpinless Swivel Plate Caster, 10000 lb (95-NYB-0630-S)
- RWM Plt Cstr, Kngpnlss Swvl, Nyln, 8", 6000 lb (75-NYB-0830-S)
- RWM Swivel, w/10x3" Urethane on Iron Wheel (76-UIR-1030-S)
- RWM Swivel, w/8x2" Cast Iron Wheel (46-CIR-0820-S)
- RWM Kingpinless Swivel Plate Caster, 1230 lb. (65-UIR-0620-S)
- RWM Kngpnlss Swvl Plt Cstr, Polyurthn, 1500 lb (65-UAB-0821-S-9.5OAH-3.2LD-ICWB)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Poly, 5 in., 1050 lb, D (1ULF9)
- Rwm Plate Casters