Shop All Plate Casters
Rwm
Rigid Plate Caster, Polyurethane, 1500 lb.
Mfr # 68-UAB-0821-R-92A
Zoro # G7019783
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Load Rating Range Medium-Duty
- Caster Product Group Rigid Caster
- Load Rating 1500 lb
Product Information
- Brand Rwm
- MFR # 68-UAB-0821-R-92A
- Zoro # G7019783
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Overall Height | 10-1/8" |
Mounting Height | 10 1/8 in |
Mounting Plate Size | 4 1/2 in x 6 1/2 in |
Mounting Bolt Dia. | 1/2 in |
Plate Size | 4" x 6-1/2" |
Caster Plate Size | 4" x 6-1/2" |
Description
Rigid, Maintenance-Free Plate Caster, Load Rating 1500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Bed Frame Casters & Accessories, Swivel Without Brake, with Wood Stem, Black, Brass (F43324)
- MARTIN WHEEL CO. Martin Wheel Light Duty Steel Wheel 875-R - 8 x 1.75 - 2" Centered Hub - 1/2" BB - Rib Tread (875-R)
- RUBBERMAID COMMERCIAL High Chair Caster, PK4 (GRFG7805L20000)
- ZORO SELECT O-Ring, D143 (D143)
- RWM Kngpnlss Rgd Cstr, Frged Steel, 8", 5500 lb (76-FSR-0830-R)
- RWM Swivel, w/4x2" Phenolic Wheel (46-DUR-0420-S)
- RWM Rigid, w/6x2" Urethane on Iron Wheel (45-UIR-0620-R)
- RWM Swivel Caster, w/8x2" Cast Iron Wheel (52-CIR-0820-S)
- RWM Kingpinless Swivel Plate Caster, 400 lb (47-SWB-0420-S)
- RWM Swivel, w/5x2" Phenolic Wheel (46-DUR-0520-S)
- RWM Kingpinless Swivel Plate Caster, 1500 lb. (65-UAB-0821-S)
- Rwm Casters