Shop All Plate Casters
Rwm
Rigid Cast Iron Caster, 5"
Mfr # 65-CIR-0520-R
Zoro # G0713251
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Load Rating 1000 lb.
- Wheel Dia. 5"
- Wheel Width 2"
- Inside Bolt Hole Spacing 2-5/8 x 3-5/8
Product Information
- Brand Rwm
- MFR # 65-CIR-0520-R
- Zoro # G0713251
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5" |
Wheel Width | 2" |
Mounting Bolt Dia. | 3/8" |
Stem Dia. | No Stem |
Overall Height | 6-1/2" |
Plate Size | 4" x 4-1/2" x 1/4" |
Details
Item | Rigid Cast Iron Caster,5" |
Caster Sub-Type | Rigid |
Load Rating | 1000 lb. |
Inside Bolt Hole Spacing | 2-5/8 x 3-5/8 |
Outside Bolt Hole Spacing | 3 x 3 |
Number of Wheels | 1 |
Frame Finish | Silver Zinc Plate |
Core Color | Silver |
Caster Load Rating Range | Heavy-Duty |
Wheel Color | Silver |
Caster Wheel/Tread Material | Cast Iron |
Durometer | 50RC |
Caster Stem Type | No Stem/Plate Included |
Replacement Wheel | CIR-0520-08 |
Caster Brake Included | No |
Caster Wheel Bearings | Roller |
Frame Material | Steel |
Description
Rigid Cast Iron Caster,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 10 ft L, 4 in W, Nylon, Yellow (35XF68)
- ZORO SELECT Post Sleeve, 8 In Dia., 57 In H, Red (1738R)
- BALLYMORE 153 in H Steel Folding Rolling Ladder, 12 Steps, 350 lb Load Capacity (FAWL-12-P)
- WERNER 3 ft Aluminum Stepladder, 300 lb Capacity (373)
- RWM Rigid, w/5x2" Rubber on Iron Wheel, Wheel Width: 2" (45-RIR-0520-R)
- RWM Swivel, w/8x2-1/2" Solid Elastomer Wheel (75-GTB-0825-S)
- RWM Swivel, w/10x3" Phenolic Wheel (75-DUR-1030-S)
- RWM Rigid Plate Caster, Rubber, 4 in., 400 lb. (47-SWB-0420-R)
- RWM Swivel Caster, w/5x2" Cast Iron Wheel (52-CIR-0520-S)
- RWM Medium Duty Caster, 5", w/Total Lock Brake, Caster Sub-Type: Swivel (46-RPR-0520-S-FCNTLB)
- HAMILTON Rigid Caster Ch 6X2-3/4 V-Grooved (R-CH-6VH)
- Rwm Casters