Shop All Plate Casters
Rwm
Rgd Cstr, Forged Steel, 5", 1500lb
Mfr # 65-FSR-0520-R
Zoro # G7466999
Free Shipping & Returns
$88.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Product Group Rigid Caster
- Caster Wheel Shape Standard
- Load Rating 1500 lb
Product Information
- Brand Rwm
- MFR # 65-FSR-0520-R
- Zoro # G7466999
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Overall Height | 6-1/2" |
Mounting Height | 6 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4" x 4-1/2" |
Swivel Radius | 2 in |
Plate Size | 4" x 4-1/2" |
Description
Rigid, Kingpinless Plate Caster, Load Rating 1500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Steel, Wheel Core Material Forged Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Shelter, 36 In, For 10 Ft Doors (D-750-36)
- WERNER 20 ft Fiberglass Extension Ladder, 225 lb Load Capacity (D5920-2)
- CAMPBELL CHAIN & FITTINGS 1/8" 7 x 7 Cable, Clear Vinyl Coated to 3/16", 250 Feet per Reel (7000497)
- ZORO SELECT 3 Steps, Plastic Step Stand, 500 lb. Load Capacity, Yellow (44ZJ63)
- RWM Kngpnlss Swvl Cstr, Frged Steel, 5", 1500lb (65-FSR-0520-S)
- RWM Kingpinless Swivel Plate Caster, 1500 lb. (65-UAB-0821-S)
- RWM Swivel Caster, w/5x2" Cast Iron Wheel (52-CIR-0520-S)
- RWM Kingpinless Swivel Plate Caster, 400 lb (47-SWB-0420-S)
- RWM Kngpnlss Swvl Cstr, Steel, 10", 6000lb (76-FSR-1030-S)
- RWM Kingpinless Swvl Caster, 7000 lb, 3" W (76-NYB-0630-S)
- SHEPHERD CASTER 4" X 15/16" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 150 lb (PRI40120ZN-TPU)
- Rwm Plate Casters