Shop All Plate Casters
Rwm
Plte Caster, Rgd, Poly, 6", 1230 lb., Blue
Mfr # 65-UIB-0620-R-Q-42RT-80A
Zoro # G7276230
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Product Group Rigid Caster
- Load Rating 1230 lb
- Caster Wheel Shape Standard
Product Information
- Brand Rwm
- MFR # 65-UIB-0620-R-Q-42RT-80A
- Zoro # G7276230
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Overall Height | 7-1/2" |
Mounting Height | 7 1/2 in |
Mounting Plate Size | 4 1/2 in x 6 1/2 in |
Mounting Bolt Dia. | 3/8 in |
Swivel Radius | 2 in |
Plate Size | 4-1/2" x 6-1/2" |
Description
Rigid, Kingpinless Plate Caster, Load Rating 1230 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREST 2" x 16Ft 1000 LBS LOAD LIMIT LOGISTIC RATCHET TIE DOWN W/ E-FITTINGS (C1206)
- ZORO SELECT Self-Dumping Hopper, 9.0 cu. ft. Cap. (3355LPOrange)
- LIFT-ALL Sling, Wire Rope, L4Ft, VLL2800Lb, Dia3/8In (38IEEX4)
- LITTLE GIANT Hand Truck, 800 lb., Continuous (TF20010)
- RWM Swivel, w/4x2" Phenolic Wheel (45-DUR-0420-S)
- RWM Kingpinless Swivel Plate Caster, 10000 lb (95-NYB-0630-S)
- RWM Kingpinless Swivel Plate Caster, 400 lb (47-SWB-0420-S)
- RWM Kngpnls Plt Cstr, Swvl, Phnlc, 5", 1000 lb (65-DUR-0520-S)
- RWM Swivel, w/5x2" Phenolic Wheel (46-DUR-0520-S)
- RWM Rigid Plate Caster, Rubber, 5 in., 500 lb. (47-SWB-0520-R)
- ZORO SELECT Plate Caster, 550 lb. Ld Rating, Ball (BHS-ALEV 125K-14-SG)
- Rwm Casters