Shop All Hand Trucks
Rwm
Nose Plate, Small, Aluminum, Overall Width: 14"
Mfr # CA1
Zoro # G3652789
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 7-1/2"
- Overall Width 14"
- Material Cast aluminum
Product Information
- Brand Rwm
- MFR # CA1
- Zoro # G3652789
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 7-1/2" |
Overall Width | 14" |
Details
Material | Cast aluminum |
Item | Hand Truck,Small Aluminum Hand Truck Nose Plate |
Description
Hand Truck,Small Aluminum Hand Truck Nose Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4 in. Swivel Stem Caster with Brake, 350 lbs. (32J982)
- ZORO SELECT Column Protector, Yllw, 36inH, 18inW, Square (V-PAD-S-312-Y)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel with Brake, with Plate, Red (F25206)
- CM CM Series 653 Ratchet Lever Hoist, 1-1/2T Capacity, 10' Lift (5316A)
- RWM Folding Platform Truck, 330lb., Aluminum (PT-FA)
- RWM Hand Truck, Vertical Loop Handle, Xl, Sw 8" (F1-VLP-EA1-SW2-S1)
- RWM Hand Truck, Small Convert., Dual Side Brk, Load Capacity: 500 lb. (HC4-CA2-SW2-B2(2))
- RWM Handi Cart, Lrg Expandible, 220lb Cap (FW-90CL)
- RWM Hand Truck, Small Convert., Sw, Side Brk, Load Capacity: 500 lb. (HC4-CA2-SW2-B2(1))
- RWM Hand Truck, Small Convert. Frame, Sw, Overall Height: 51" (HC4-EA3-SW2)
- MOUNT-IT Folding Hand Truck, 165LB Capacity (MI-901)
- Rwm Hand Trucks & Dollies