Shop All Plate Casters
Rwm
Kngpnlss Swvl Plt Cstr, Polyurthn, 900 lb
Mfr # 65-UPR-0620-S
Zoro # G7508746
product price: $66.65
/ea
$66.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Product Information
- Brand Rwm
- MFR # 65-UPR-0620-S
- Zoro # G7508746
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4" x 4-1/2" |
Plate Size | 4" x 4-1/2" |
Swivel Radius | 2 in |
Mounting Height | 7 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Description
Swivel, Kingpinless Plate Caster, Load Rating 900 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Leveling Jack - Rigid - #5 (0032-085)
- FLEXCO Clipper Lacing Tool, R-10, Steel (28000362)
- ZORO SELECT Lag Bolts Shields, 3in.L, 3/4in.W, 3/4in.H (29NH38)
- BIL-JAX Drywall Lift - 15' H (0063-0595)
- RWM Kngpnlss Swvl Plt Cstr, Polyurthn, 2500 lb (75-UIB-0830-S)
- RWM Swivel, w/4x2" Phenolic Wheel (46-DUR-0420-S)
- RWM Kngpnlss Swvl Plt Cstr, Polyurthn, 2000 lb (75-UIB-0630-S-Q-2.5LD)
- RWM Rigid, w/6x2" Cast Iron Wheel (45-CIR-0620-R)
- RWM Rigid Plate Caster, Polyurethane, 1500 lb. (68-UAB-0821-R-92A)
- RWM Kgpnls Plt Cstr, Swvl, Poly, 10", 5000 lb. (76-UIB-1030-S-CWB-INF-G)
- RUBBERMAID Caster Only (1) For - Part# 2523-L1 (2523-L1)
- Rwm Casters