Shop All Plate Casters
Rwm
Kngpnlss Swvl Cstr, Frged Steel, 8", 5500lb
Mfr # 76-FSR-0830-S
Zoro # G7508798
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Forged Steel
- Load Rating 5500 lb
Product Information
- Brand Rwm
- MFR # 76-FSR-0830-S
- Zoro # G7508798
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 10-1/2" |
Wheel Dia. | 8 in |
Wheel Width | 3 in |
Caster Plate Size | 5-1/4" x 7-1/4" |
Plate Size | 5-1/4" x 7-1/4" |
Swivel Radius | 2 in |
Mounting Bolt Dia. | 1/2 in |
Mounting Plate Size | 5 1/4 in x 7 1/4 in |
Mounting Height | 10 1/2 in |
Description
Swivel, Kingpinless Plate Caster, Load Rating 5500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 3 in, Wheel/Tread Material Steel, Wheel Core Material Forged Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/16 in. dia., 25 ft., 7 x 7, Vinyl (33RF74)
- ROPE RATCHET Rope Ratchet, Hook, 1/4 In.W, Steel (10016)
- DAYTON Container, Chain, for 7E990 and 7E992 (JLC927-3)
- POST GUARD Dome Top Post Sleeve, 7" Dia, 60" H, Red (DT760RYT)
- RWM Kngpnlss Rgd Cstr, Frged Steel, 8", 5500 lb (76-FSR-0830-R)
- RWM Kingpinless Swivel Plate Caster, 1050 lb. (47-UIR-0520-S)
- RWM Plt Cstr, Kngpnlss Swvl, Poly, 6", 1230 lb (65-UIB-0620-S-SL-Q-ICWB-80A)
- RWM Kingpinless Swivel Plate Caster, 6000 lb. (75-FSR-0630-S)
- RWM Swivel, w/4x2" Phenolic Wheel (46-DUR-0420-S)
- RWM Kngpnls Plate Cstr, Swvl, Poly, 8", 1000 lb (65-UPC-0820-S-9.5 OAH)
- SERVICE CASTER Bassick Casters 9TM6X2-R Caster Replacement (BAS-SCC-30R620-PHR)
- Rwm Plate Casters