Shop All Plate Casters
Rwm
Kngpnlss Rgd Cstr, Frged Steel, 8", 5500 lb
Mfr # 76-FSR-0830-R
Zoro # G7301108
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Product Group Rigid Caster
- Load Rating 5500 lb
- Caster Wheel Shape Standard
Product Information
- Brand Rwm
- MFR # 76-FSR-0830-R
- Zoro # G7301108
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 3 in |
Overall Height | 10-1/2" |
Mounting Height | 10 1/2 in |
Mounting Plate Size | 5 1/4 in x 7 1/4 in |
Mounting Bolt Dia. | 1/2 in |
Plate Size | 5-1/4" x 7-1/4" |
Caster Plate Size | 5-1/4" x 7-1/4" |
Swivel Radius | 2 in |
Description
Rigid, Kingpinless Plate Caster, Load Rating 5500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 3 in, Wheel/Tread Material Steel, Wheel Core Material Forged Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 150 in H Steel Rolling Ladder, 12 Steps, 800 lb Load Capacity (2612R2632A6E12B4AC1P3)
- TANIS Strip Brush, 3/16 W, 12 In L, Trim 1 In (MB406012)
- ZORO SELECT Lever Dolly, Wheeled, 72 In, Steel/Oak (3KNA4)
- MASTER LOCK Shackle collar (71SC8)
- RWM Kngpnlss Swvl Cstr, Frged Steel, 8", 5500lb (76-FSR-0830-S)
- RWM Kingpinless Swivel Plate Caster, 5000 lb. (75-FSR-0625-S)
- RWM Kingpinless Swvl Caster, 600 lb, (65-UPR-0420-S)
- RWM Rigid Plate Caster, Polyurethane, 1500 lb. (68-UAB-0821-R-92A)
- RWM Kingpinless Swivel Plate Caster, 10000 lb (95-NYB-0630-S)
- RWM Swivel, w/10x3" Phenolic Wheel (75-DUR-1030-S)
- FAIRBANKS Mold-on Caster, Swivel Polyurethane, 4" (W26-4-PO)
- Rwm Plate Casters