Shop All Plate Casters
Rwm
Kngpnls Plate Cstr, Swvl, Poly, 8", 1000 lb
Mfr # 65-UPC-0820-S-9.5 OAH
Zoro # G7275996
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
- Load Rating 1000 lb
Product Information
- Brand Rwm
- MFR # 65-UPC-0820-S-9.5 OAH
- Zoro # G7275996
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Caster Plate Size | 4" x 4-1/2" |
Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8 in |
Swivel Radius | 2 in |
Mounting Height | 9 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Description
Swivel, Kingpinless Plate Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 12" L-Track- Black (AT12BL)
- BLICKLE Rigid Plate Caster, Solid Rbbr, 4", 400 lb. (B-POEV 100KA-12-SG)
- R.W. ROGERS CO Flatbed Cart, 30" X 42", Powder Coat, Bl (780-025-01)
- US CARGO CONTROL 3" x 40' Green Ratchet Strap w/ Flat Hooks (7540FH-GRN)
- RWM V-Groove Track Caster, 4x1.5" (40-VIR-0415-R)
- RWM Kingpinless Swivel Plate Caster, 6000 lb. (75-FSR-0630-S)
- RWM Dual Wheel Kingpinless Caster, Nyln, 6" (2-75-GTB-0620-S-SL)
- RWM Rigid Plate Caster, Phenolic, 6 in, 1600 lb (75-DUR-0625-R)
- RWM Kingpinless Swivel Plate Caster, 3000 lb. (76-DUR-0630-S)
- RWM Kingpinless Swivel Plate Caster, 1500 lb. (65-GTB-0620-S)
- ZORO SELECT Swivel Plate Caster, 4 in Dia, 300 lb, Gray (2G043)
- Rwm Plate Casters