Shop All Plate Casters
Rwm
Kingpinless Swvl Caster, 7000 lb, 3" W
Mfr # 76-NYB-0630-S
Zoro # G7467050
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Extra Super Duty
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Nylon
- Load Rating 7000 lb
Product Information
- Brand Rwm
- MFR # 76-NYB-0630-S
- Zoro # G7467050
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 8" |
Wheel Dia. | 6 in |
Wheel Width | 3 in |
Swivel Radius | 2 in |
Caster Plate Size | 5-1/4" x 7-1/4" |
Plate Size | 5-1/4" x 7-1/4" |
Mounting Bolt Dia. | 1/2 in |
Mounting Plate Size | 5 1/4 in x 7 1/4 in |
Mounting Height | 8 in |
Description
Swivel, Kingpinless Plate Caster, Load Rating 7000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 3 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster Kit, Nylon, 6", 4800 lb., PK4 (5PKJ4)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Steel (22618012S)
- LITTLE GIANT Additional Upright, Steel, 48 In. L (004-0024)
- COTTERMAN Work Platform, 5 Step, Steel, 86In. H. (5WP3660RA3B4B8AC2P6)
- RWM Kingpinless Rgd Caster, 7000 lb., 3" W (76-NYB-0630-R)
- RWM Swivel, w/8x2-1/2" Solid Elastomer Wheel (75-GTB-0825-S)
- RWM Rigid, w/4x2" Phenolic Wheel (45-DUR-0420-R)
- RWM Kngpnlss Swvl Plt Cstr, Polyurthn, 2500 lb (75-UIB-0830-S)
- RWM Plt Cstr, Kngpnlss Swvl, Nyln, 8", 6000 lb (75-NYB-0830-S)
- RWM Medium Duty Caster, 4", w/Total Lock Brake, Caster Sub-Type: Swivel (46-RPR-0420-S-FCNTLB)
- CASTERHQ 10"x3.5" Swivel Rigid Set Pneumatic Caster, 4 PLY, 350 LBS PER 14 (9O-3U1L-IL1X)
- Rwm Plate Casters