Shop All Plate Casters
Rwm
Kingpinless Swivel Plate Caster, 5000 lb.
Mfr # 75-FSR-0625-S
Zoro # G6753783
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Forged Steel
- Load Rating 5000 lb
Product Information
- Brand Rwm
- MFR # 75-FSR-0625-S
- Zoro # G6753783
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6 in |
Wheel Width | 2 1/2 in |
Plate Size | 4-1/2" x 6-1/2" |
Mounting Bolt Dia. | 1/2 in |
Caster Plate Size | 4-1/2" x 6-1/2" |
Mounting Height | 7 1/2 in |
Mounting Plate Size | 4 1/2 in x 6 1/2 in |
Description
Swivel, Kingpinless Plate Caster, Load Rating 5000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 1/2 in, Wheel/Tread Material Steel, Wheel Core Material Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL WAREHOUSE INNOVATIONS Molded Bumper, DB13 (MB410) (26-1102)
- MAPP CASTER 6"X2" Polyurethane Wheel Swivel Caster - 900 Lbs Capacity (146UPRB620S)
- SERVICE CASTER 8 Inch Thermoplastic Rubber Caster Set with Roller Bearings 2 Brakes 2 Rigid SCC (SCC-TTL30S820-TPRRF-2-R-2)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray (3377 GRAY)
- RWM Rigid Plate Caster, Forged Steel, 5000 lb. (75-FSR-0625-R)
- RWM Kngpnlss Swvl Plt Cstr, Polyurthn, 2500 lb (75-UIB-0830-S)
- RWM Swivel, w/8x2" Urethane Wheel, Caster Load Rating Range: Medium-Heavy Duty (46-UPC-0820-S)
- RWM Medium Duty Caster, 6", w/Total Lock Brake (46-RPR-0620-S-FCNTLB)
- RWM Plt Cstr, Kngpnlss Swvl, Nyln, 8", 6000 lb (75-NYB-0830-S)
- RWM Rigid, w/4x2" Phenolic Wheel (45-DUR-0420-R)
- ZORO SELECT Swivel Plate Caster, Nylon, 4 in., 1540 lb., A (LH-GSPO 100K-1)
- Rwm Plate Casters