Shop All Plate Casters
Rwm
Kingpinless Swivel Plate Caster, 3000 lb.
Mfr # 76-DUR-0630-S
Zoro # G7223377
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Phenolic
- Load Rating 3000 lb
Product Information
- Brand Rwm
- MFR # 76-DUR-0630-S
- Zoro # G7223377
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 8" |
Wheel Dia. | 6 in |
Wheel Width | 3 in |
Caster Plate Size | 5-1/4" x 7-1/4" |
Plate Size | 5-1/4" x 7-1/4" |
Swivel Radius | 5 1/2 in |
Mounting Bolt Dia. | 1/2 in |
Mounting Height | 8 in |
Mounting Plate Size | 5 1/4 in x 7 1/4 in |
Description
Swivel, Kingpinless Plate Caster, Load Rating 3000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 3 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Campbell 1-1/2 in. D Zinc Plated Steel Fixed Eye Double Sheave Rigid Eye Pulley (T7550421)
- VESTIL Adjustable Tote Dolly, 3000 lb Capacity (ATD-1622-6)
- DAYTON Chain, 4/0 Size, 50 ft., 600 lb. (1DKH6)
- PETZL Fire Rescue Rope, Nylon/Polyester, Red (R078AA19)
- RWM Rigid Plate Caster, Phenolic, 6 in, 3000 lb (76-DUR-0630-R)
- RWM Rigid, w/4x2" Phenolic Wheel (46-DUR-0420-R)
- RWM Plate Castr, Rgd, Polyurethane, 6", 900 lb (65-UPC-0620-R)
- RWM Swivel, w/6x2" Solid Elastomer Wheel, Caster Load Rating Range: Medium-Duty (45-GTB-0620-S)
- RWM Kingpinless Swivel Plate Caster, 10000 lb (95-NYB-0630-S)
- RWM Kngpnlss Swvl Plt Cstr, Polyurthn, 700 lb. (65-UAB-0421-S)
- GLOBAL INDUSTRIAL Mold-On Rubber Caster Kit 2 Swivel, 2 Rigid, 5 x 1-1/2 (232CP3)
- Rwm Casters