Shop All Hand Trucks
Rwm
Handi Cart, Med, Red, Expandible, 200lb Cap
Mfr # FW-80RED
Zoro # G3654301
original price:
$85.40
1% off
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 44"
- Overall Width 19"
- Load Capacity 200 lb
Product Information
- Brand Rwm
- MFR # FW-80RED
- Zoro # G3654301
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 44" |
Overall Width | 19" |
Details
Load Capacity | 200 lb |
Item | Handi Cart,Med,Red,Expandible,200lb Cap |
Description
Handi Cart,Med,Red,Expandible,200lb Cap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP Bulk Webbing, 300 ft. x 1 In., 500 lb. (P01300BK)
- POST GUARD Post Sleeve, 4.5" Dia, 64" H, Green/Whit (CL1385S63)
- EVEREST 1" x 15Ft 500 LBS WORKING LOAD LIMIT CAMBUCKLE TIE DOWN W/ S-HOOKS (S1018)
- RWM Kingpinless Swivel Plate Caster, 1500 lb. (47-UIR-0820-S)
- RWM Hand Truck, Small Convert., Sw, Side Brk, Load Capacity: 500 lb. (HC4-CA2-SW2-B2(1))
- RWM Folding Platform Truck, 330lb., Aluminum (PT-FA)
- RWM Hand Truck, Vertical Loop Handle, Xl, Sw 8" (F1-VLP-EA1-SW2-S1)
- RWM Hand Truck, Small Convert. Frame, Solid, Overall Height: 51" (HC4-EA2-SN1)
- RWM Hand Truck, Small Convert. Frame, Sw, Overall Height: 51" (HC4-EA3-SW2)
- RWM Hand Truck, Small Convert., Dual Side Brk, Load Capacity: 500 lb. (HC4-CA2-SW2-B2(2))
- ZORO SELECT Hand Truck, Ht 51-1/2, Flat Free Wheel ((FB)E-18-10FF)
- Rwm Hand Trucks & Dollies