Shop All Hand Trucks
Rwm
Hand Truck, Top Pin Handle, Lg Plate, 8"
Mfr # F1-PLT-CA2-SF1-S1
Zoro # G3652439
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 52"
- Overall Width 18"
- Material Aluminum
- Load Capacity 500 lb
- Wheel Type Solid Ball Bearing
Product Information
- Brand Rwm
- MFR # F1-PLT-CA2-SF1-S1
- Zoro # G3652439
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 52" |
Overall Width | 18" |
Wheel Diameter | 10" |
Details
Material | Aluminum |
Load Capacity | 500 lb |
Item | Hand Truck,Top Pin Handle,Lg Plate,Maint. Free 8" |
Wheel Type | Solid Ball Bearing |
Type | Standard Fixed |
Description
Hand Truck,Top Pin Handle,Lg Plate,8"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain, 1/0 Size, 10 ft., 440 lb., Links per Foot: 9 (1DKE8)
- SURTEK Swivel Eye Pulley 34 (151035)
- TMI Curtain Wall, 8 ft H x 6 ft W (999-00086)
- CAMPBELL CHAIN & FITTINGS Alloy Sorting Hook w/Handle, Forged Alloy Steel, Painted Orange (3899501)
- RWM Hand Truck, Small Convert. Frame, Solid, Overall Height: 51" (HC4-EA2-SN1)
- RWM Hand Truck, Small Convert., Dual Side Brk, Load Capacity: 500 lb. (HC4-CA2-SW2-B2(2))
- RWM Folding Platform Truck, 330lb., Aluminum (PT-FA)
- RWM Hand Truck, Small Convert., Sw, Side Brk, Load Capacity: 500 lb. (HC4-CA2-SW2-B2(1))
- RWM Hand Truck, Vertical Loop Handle, Xl, Sw 8" (F1-VLP-EA1-SW2-S1)
- RWM Hand Truck, Small Convert. Frame, Sw, Overall Height: 51" (HC4-EA3-SW2)
- DAYTON Student Desk Mover, Cap 200 Lb, 46x26 (30F043)
- Rwm Hand Trucks