Shop All Hand Trucks
Rwm
Hand Truck, Small Convert., Sw, Sidel Brk, Material: Aluminum
Mfr # HC4-EA3-SW2-B2(1)
Zoro # G3656158
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 51"
- Overall Width 14"
- Material Aluminum
- Load Capacity 500 lb
- Type Convertible
Product Information
- Brand Rwm
- MFR # HC4-EA3-SW2-B2(1)
- Zoro # G3656158
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 51" |
Overall Width | 14" |
Details
Material | Aluminum |
Load Capacity | 500 lb |
Item | Hand Truck,Small Convert.,Sw,Side Wheel Brake |
Type | Convertible |
Description
Hand Truck,Small Convert.,Sw,Sidel Brk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN POWER PULL CHAIN BLOCK/HOIST 5 TON (AG450)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 47-100 .3125 in. x 500 ft. Solid Braid Polyester Rope (47-100)
- TRI-ARC Ladder, Fixed, Steel, Cage Door (OPFS04)
- ZORO SELECT Kngpnls Plt Cstr, Swl, Ct Irn, 5 in, 1400 lb (TSH125CI1HT24)
- RWM Hand Truck, Small Convert. Frame, Solid, Overall Height: 51" (HC4-EA2-SN1)
- RWM Hand Truck, Small Convert., Dual Side Brk, Load Capacity: 500 lb. (HC4-CA2-SW2-B2(2))
- RWM Folding Platform Truck, 330lb., Aluminum (PT-FA)
- RWM Hand Truck, Vertical Loop Handle, Xl, Sw 8" (F1-VLP-EA1-SW2-S1)
- RWM Hand Truck, Small Convert., Sw, Side Brk, Load Capacity: 500 lb. (HC4-CA2-SW2-B2(1))
- RWM Handi Cart, Lrg Expandible, 220lb Cap (FW-90CL)
- MAGLINER General Purpose Hand Truck, 500 lb. (HMK111AA4)
- Rwm Hand Trucks