Shop All Hand Trucks
Rwm
Hand Truck, Small Convert., Sw, Face Brk, Overall Width: 18"
Mfr # HC4-CA2-SW2-B3(1)
Zoro # G3655239
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 51"
- Overall Width 18"
- Material Aluminum
- Load Capacity 500 lb
- Type Convertible
Product Information
- Brand Rwm
- MFR # HC4-CA2-SW2-B3(1)
- Zoro # G3655239
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 51" |
Overall Width | 18" |
Details
Material | Aluminum |
Load Capacity | 500 lb |
Item | Hand Truck,Small Convert.,Sw,Face Contact Brake |
Type | Convertible |
Description
Hand Truck,Small Convert.,Sw,Face Brk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, 300ft, Wht, 1lb., Cotton (1111-WA)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Push Trolley, 208/230/460V, Yellow (NERP010S-15)
- LITTLE GIANT Utility Cart, 2 Shelves, 1200 lb (LKL18245PYBK)
- CAMPBELL CHAIN & FITTINGS Replacement Latch Kit, For Hook Sizes 3-23 (5/16") (3990201)
- RWM Hand Truck, Small Convert., Sw, Side Brk, Load Capacity: 500 lb. (HC4-CA2-SW2-B2(1))
- RWM Hand Truck, Small Convert. Frame, Sw, Overall Height: 51" (HC4-EA3-SW2)
- RWM Hand Truck, Vertical Loop Handle, Xl, Sw 8" (F1-VLP-EA1-SW2-S1)
- RWM Handi Cart, Lrg Expandible, 220lb Cap (FW-90CL)
- RWM Folding Platform Truck, 330lb., Aluminum (PT-FA)
- RWM Hand Truck, Small Convert. Frame, Solid, Overall Height: 51" (HC4-EA2-SN1)
- ZORO SELECT General Purpose Hand Truck, 800 lb., Loop (8WXR2)
- Rwm Hand Trucks & Dollies