Shop All Hand Trucks
Rwm
Hand Truck, Small Convert. Frame, Sw, Load Capacity: 500 lb.
Mfr # HC4-CA1-SW2
Zoro # G3655598
original price:
$328.66
12% off
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 51"
- Overall Width 14"
- Material Aluminum
- Load Capacity 500 lb
- Wheel Type Rubber
Product Information
- Brand Rwm
- MFR # HC4-CA1-SW2
- Zoro # G3655598
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 51" |
Overall Width | 14" |
Wheel Diameter | 10" |
Details
Material | Aluminum |
Load Capacity | 500 lb |
Item | Hand Truck,Small Convert. Frame,Sw Wheels |
Wheel Type | Rubber |
Type | Convertible |
Description
Hand Truck,Small Convert. Frame,Sw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Roller, Light Duty, 3/4" Dia. (.75X25-19)
- LIFT-ALL Round Sling, Eye and Eye, 4 ft., 8400 lb. (EE90X4)
- RHINO-RACK 11FT TIE DOWN STRAPS W/ BUCKLE PROTECTOR - BLACK (RTD35P)
- CORTECH Cube Truck, 1000 lb. Load Capacity, White (CC2)
- RWM Folding Platform Truck, 330lb., Aluminum (PT-FA)
- RWM Hand Truck, Vertical Loop Handle, Xl, Sw 8" (F1-VLP-EA1-SW2-S1)
- RWM Hand Truck, Small Convert. Frame, Solid, Overall Height: 51" (HC4-EA2-SN1)
- RWM Hand Truck, Small Convert., Sw, Side Brk, Load Capacity: 500 lb. (HC4-CA2-SW2-B2(1))
- RWM Hand Truck, Small Convert. Frame, Sw, Overall Height: 51" (HC4-EA3-SW2)
- RWM Handi Cart, Lrg Expandible, 220lb Cap (FW-90CL)
- VESTIL Steel P Handle Hand Truck (SPHT-500S-HD-HR)
- Rwm Hand Trucks & Dollies