Shop All Hand Trucks
Rwm
Hand Truck, Small Convert Alum. Strap, Sf
Mfr # HC5-EA4-SF1
Zoro # G3657083
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 51"
- Overall Width 14"
- Material Aluminum
- Load Capacity 500 lb
- Type Convertible
Product Information
- Brand Rwm
- MFR # HC5-EA4-SF1
- Zoro # G3657083
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 51" |
Overall Width | 14" |
Details
Material | Aluminum |
Load Capacity | 500 lb |
Item | Hand Truck,Small Convert Alum. Strap,Maint. Free Sf |
Type | Convertible |
Description
Hand Truck,Small Convert Alum. Strap,Sf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 9/32" x 3' - 3 Leg Chain Sling w/ Sling Hooks - Grade 100 (932G100TOS-3)
- LITTLE GIANT Steel Shelf Truck, 5-Flush, 1200 lb., 24 x 36", 5 Shelves, 1200 lb (5M-2436-5PY)
- NOTCH EQUIPMENT Notch Nylon Loop Runner 48in Red (NNLR-48)
- VESTIL 90 H Steel Maintenance Ladder - 6 Step Perforated, 6 Steps (LAD-MM-6-P)
- RWM Hand Truck, Small Convert., Sw, Side Brk, Load Capacity: 500 lb. (HC4-CA2-SW2-B2(1))
- RWM Folding Platform Truck, 330lb., Aluminum (PT-FA)
- RWM Hand Truck, Small Convert., Dual Side Brk, Load Capacity: 500 lb. (HC4-CA2-SW2-B2(2))
- RWM Hand Truck, Large/Wide Plate, Sf (F1-SLV-EA5-SF1-S1)
- RWM Handi Cart, Lrg Expandible, 220lb Cap (FW-90CL)
- RWM Hand Truck, Vertical Loop Handle, Xl, Sw 8" (F1-VLP-EA1-SW2-S1)
- MAGLINER Hand Truck, Dbl Pistol Grip, Pneu Tires (HMK116UA4--------V)
- Rwm Hand Trucks