Shop All Hand Trucks
Rwm
Hand Truck, Loop Handle, Sf 10", 60" Ext.
Mfr # F1-SLP-CA1-SF1-S1-E3
Zoro # G3652798
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 60"
- Overall Width 14"
- Material Aluminum
- Load Capacity 500 lb
- Type Standard Fixed
Product Information
- Brand Rwm
- MFR # F1-SLP-CA1-SF1-S1-E3
- Zoro # G3652798
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 60" |
Overall Width | 14" |
Details
Material | Aluminum |
Load Capacity | 500 lb |
Item | Hand Truck,Loop Handle,Med. Plate,Sf 10",60" Ext. |
Type | Standard Fixed |
Description
Hand Truck,Loop Handle,Sf 10",60" Ext.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGCORD 5/32 in. x 400 ft. Orange Nylon Paracord 550 Rope - Type III Mil-Spec (644621TV)
- BALLYMORE 83 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (WA053214X)
- WESTWARD 6 ft Fiberglass Stepladder, 375 lb Capacity (44YY48)
- MAPP CASTER 6"X2" High Temp Nylon Wheel Rigid Caster - 1,200 Lbs Capacity (146HEAT620R)
- RWM Hand Truck, Vertical Loop Handle, Xl, Sw 8" (F1-VLP-EA1-SW2-S1)
- RWM Hand Truck, Small Convert., Sw, Side Brk, Load Capacity: 500 lb. (HC4-CA2-SW2-B2(1))
- RWM Folding Platform Truck, 330lb., Aluminum (PT-FA)
- RWM Hand Truck, Small Convert., Dual Side Brk, Load Capacity: 500 lb. (HC4-CA2-SW2-B2(2))
- RWM Handi Cart, Lrg Expandible, 220lb Cap (FW-90CL)
- RWM Hand Truck, Small Convert. Frame, Solid, Overall Height: 51" (HC4-EA2-SN1)
- GLOBAL INDUSTRIAL Steel 2-in-1 Convertible Hand Truck with Pneumatic Wheels (185546)
- Rwm Hand Trucks & Dollies