Shop All Hand Trucks
Rwm
Hand Truck, Lg Convert., Solid Rubber Whls
Mfr # HC1-CA1-SN1
Zoro # G3653951
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 61"
- Overall Width 14"
- Material Aluminum
- Load Capacity 500 lb
- Wheel Type Semi-Pneumatic
Product Information
- Brand Rwm
- MFR # HC1-CA1-SN1
- Zoro # G3653951
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 61" |
Overall Width | 14" |
Wheel Diameter | 10" |
Details
Material | Aluminum |
Load Capacity | 500 lb |
Item | Hand Truck,Lg Convert. Frame,Solid Rubber Wheels |
Wheel Type | Semi-Pneumatic |
Type | Convertible |
Description
Hand Truck,Lg Convert.,Solid Rubber Whls
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fitting, Oil/Grease (97-22)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 3 in W, Nylon, Yellow (EE2603NTX4)
- STERLING ROPE Webbing Spools, 1 in., Nylon, Blue (WB254TT06091)
- ZORO SELECT Sheave, Wire Rope, 1/4 in Max Cable Size, 800 lb Max Load, Zinc Plated (00308-C)
- RWM Handi Cart, Lrg Expandible, 220lb Cap (FW-90CL)
- RWM Hand Truck, Small Convert. Frame, Sw, Overall Height: 51" (HC4-EA3-SW2)
- RWM Hand Truck, Small Convert., Dual Side Brk, Load Capacity: 500 lb. (HC4-CA2-SW2-B2(2))
- RWM Hand Truck, Small Convert., Sw, Side Brk, Load Capacity: 500 lb. (HC4-CA2-SW2-B2(1))
- RWM Hand Truck, Vertical Loop Handle, Xl, Sw 8" (F1-VLP-EA1-SW2-S1)
- RWM Folding Platform Truck, 330lb., Aluminum (PT-FA)
- ZORO SELECT Folding Hand Truck, Load Cap 200 Lb (40665)
- Rwm Hand Trucks & Dollies