Shop All Hand Trucks
Rwm
Hand Truck, Lg Convert. Frame, Sw, Sidl Brk
Mfr # HC1-EA5-SW2-B2(1)
Zoro # G3654539
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 61"
- Overall Width 16"
- Material Aluminum
- Load Capacity 500 lb
- Wheel Type Rubber
Product Information
- Brand Rwm
- MFR # HC1-EA5-SW2-B2(1)
- Zoro # G3654539
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 61" |
Overall Width | 16" |
Wheel Diameter | 10" |
Details
Material | Aluminum |
Load Capacity | 500 lb |
Item | Hand Truck,Lg Convert. Frame,Sw,Side Wheel Brake |
Wheel Type | Rubber |
Type | Convertible |
Description
Hand Truck,Lg Convert. Frame,Sw,Sidl Brk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL MATERIAL HANDLING AMH Walk-e Dog Grip Hoist with Wire Rope Assembly 7/16X66Ft-4000 Lb (WD07-66)
- VESTIL Laminated Dock Bumper, 4.5 x 6 x 36" (636-4.5)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 2 in W, Nylon, Yellow (EE2602NTX6)
- WERNER 3 Steps, Aluminum Step Stand, 375 lb. Load Capacity, Silver/Black (SSA03)
- RWM Hand Truck, Small Convert. Frame, Solid, Overall Height: 51" (HC4-EA2-SN1)
- RWM Handi Cart, Lrg Expandible, 220lb Cap (FW-90CL)
- RWM Hand Truck, Small Convert. Frame, Sw, Overall Height: 51" (HC4-EA3-SW2)
- RWM Hand Truck, Small Convert., Dual Side Brk, Load Capacity: 500 lb. (HC4-CA2-SW2-B2(2))
- RWM Folding Platform Truck, 330lb., Aluminum (PT-FA)
- RWM Hand Truck, Vertical Loop Handle, Xl, Sw 8" (F1-VLP-EA1-SW2-S1)
- DAYTON Student Desk Mover, Cap 200 Lb, 46x26 (30F043)
- Rwm Hand Trucks & Dollies