Shop All Hand Trucks
Rwm
Hand Truck, Lg Convert. Frame, Sw, Face Brk, Overall Height: 61"
Mfr # HC1-CA1-SW2-B3(1)
Zoro # G3654030
original price:
$319.47
6% off
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 61"
- Overall Width 14"
- Material Aluminum
- Load Capacity 500 lb
- Type Convertible
Product Information
- Brand Rwm
- MFR # HC1-CA1-SW2-B3(1)
- Zoro # G3654030
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 61" |
Overall Width | 14" |
Details
Material | Aluminum |
Load Capacity | 500 lb |
Item | Hand Truck,Lg Convert. Frame,Sw,Face Contact Brake |
Type | Convertible |
Description
Hand Truck,Lg Convert. Frame,Sw,Face Brk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shoe Assembly, Brake (MH29XL8520G)
- ZORO SELECT Swivel NSF-Listed Plate Cstr w/Brake, NSF-Listed Plate Type A (33J036)
- ADVANTUS ORGANIZER, 10 DWR, SMOKE (AVT34007)
- DAYTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 115V, Red (2GTD9)
- RWM Hand Truck, Vertical Loop Handle, Xl, Sw 8" (F1-VLP-EA1-SW2-S1)
- RWM Hand Truck, Small Convert. Frame, Sw, Overall Height: 51" (HC4-EA3-SW2)
- RWM Hand Truck, Small Convert., Dual Side Brk, Load Capacity: 500 lb. (HC4-CA2-SW2-B2(2))
- RWM Hand Truck, Small Convert., Sw, Side Brk, Load Capacity: 500 lb. (HC4-CA2-SW2-B2(1))
- RWM Folding Platform Truck, 330lb., Aluminum (PT-FA)
- RWM Hand Truck, Small Convert. Frame, Solid, Overall Height: 51" (HC4-EA2-SN1)
- BULLDOG WINCH Switch, replacement for hand controller truck, standard (20227)
- Rwm Hand Trucks & Dollies