Shop All Hand Trucks
Rwm
Hand Truck, Lg Convert. Frame, Sw, Face Brk, Load Capacity: 500 lb.
Mfr # HC1-CA2-SW2-B3(1)
Zoro # G3702522
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 61"
- Overall Width 18"
- Material Aluminum
- Load Capacity 500 lb
- Wheel Type Rubber
Product Information
- Brand Rwm
- MFR # HC1-CA2-SW2-B3(1)
- Zoro # G3702522
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 61" |
Overall Width | 18" |
Wheel Diameter | 10" |
Details
Material | Aluminum |
Load Capacity | 500 lb |
Item | Hand Truck,Lg Convert. Frame,Sw,Face Contact Brake |
Wheel Type | Rubber |
Type | Convertible |
Description
Hand Truck,Lg Convert. Frame,Sw,Face Brk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 140 lb (32J801)
- LIFT-ALL Winch Cable, 3/8 In. x 100 ft. (38WSX100)
- HSI Endless Round Slings, 30 ft L, Red (SP1320-30)
- RWM Rigid Plate Caster, Phenolic, 6 in, 3000 lb (76-DUR-0630-R)
- RWM Hand Truck, Small Convert., Sw, Side Brk, Load Capacity: 500 lb. (HC4-CA2-SW2-B2(1))
- RWM Hand Truck, Small Convert., Dual Side Brk, Load Capacity: 500 lb. (HC4-CA2-SW2-B2(2))
- RWM Hand Truck, Small Convert. Frame, Solid, Overall Height: 51" (HC4-EA2-SN1)
- RWM Handi Cart, Lrg Expandible, 220lb Cap (FW-90CL)
- RWM Hand Truck, Vertical Loop Handle, Xl, Sw 8" (F1-VLP-EA1-SW2-S1)
- RWM Hand Truck, Small Convert. Frame, Sw, Overall Height: 51" (HC4-EA3-SW2)
- MAGCOA Magcoa Heavy Duty Hand Truck, Stairclimb (A8-B1-C6-D5-E11)
- Rwm Hand Trucks & Dollies