Shop All Hand Trucks
Rwm
Hand Truck, Fixed Frame, Xl Plate, Load Capacity: 500 lb.
Mfr # F1-DGV-EA1-SW2-S1
Zoro # G3652457
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 48"
- Overall Width 18"
- Material Aluminum
- Load Capacity 500 lb
- Type Standard Fixed
Product Information
- Brand Rwm
- MFR # F1-DGV-EA1-SW2-S1
- Zoro # G3652457
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 48" |
Overall Width | 18" |
Details
Material | Aluminum |
Load Capacity | 500 lb |
Item | Hand Truck,Fixed Frame,Xl Extruded Plate,Sw Wheel |
Type | Standard Fixed |
Description
Hand Truck,Fixed Frame,Xl Plate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cord, 3/8 in x 50 ft, 16 Strand (20TL79)
- DAYTON Cable, 3/32 In, L500Ft, WLL184Lb, 7x7, SS (2VJR8)
- ZORO SELECT Skate Wheel Conveyor, 24 ft L, 32 11/16 in W, 200 lb/ft Max Load Capacity (55KR74)
- CM Brake Coil (51519)
- RWM Hand Truck, Small Convert., Dual Side Brk, Load Capacity: 500 lb. (HC4-CA2-SW2-B2(2))
- RWM Hand Truck, Small Convert., Sw, Side Brk, Load Capacity: 500 lb. (HC4-CA2-SW2-B2(1))
- RWM Folding Platform Truck, 330lb., Aluminum (PT-FA)
- RWM Handi Cart, Lrg Expandible, 220lb Cap (FW-90CL)
- RWM Hand Truck, Small Convert. Frame, Sw, Overall Height: 51" (HC4-EA3-SW2)
- RWM Hand Truck, Small Convert. Frame, Solid, Overall Height: 51" (HC4-EA2-SN1)
- LITTLE GIANT 12" Reinforced Nose Hand Truck, Loop Handle, 8" Solid Rubber (T2408S)
- Rwm Hand Trucks & Dollies