Shop All Hand Trucks
Rwm
Hand Truck, Center Pin Handle, XL, Sf 10"
Mfr # F1-PLC-EA1-SF1-S1
Zoro # G3652271
original price:
$313.88
5% off
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 55"
- Overall Width 18"
- Material Aluminum
- Load Capacity 500 lb
- Wheel Type Solid Ball Bearing
Product Information
- Brand Rwm
- MFR # F1-PLC-EA1-SF1-S1
- Zoro # G3652271
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 55" |
Overall Width | 18" |
Wheel Diameter | 10" |
Details
Material | Aluminum |
Load Capacity | 500 lb |
Item | Hand Truck,Center Pin Handle,Xl Extruded,Sf 10" |
Wheel Type | Solid Ball Bearing |
Type | Standard Fixed |
Description
Hand Truck,Center Pin Handle,XL,Sf 10"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP HD Bungee Cord Roll, 100 ft.L, 3/16 In.D (NL1005)
- RONSTAN INTERNATIONAL Shackle, Long D, Pin, 5/16" (RF624)
- US CARGO CONTROL 4" x 27' Red Winch Strap with Flat Hook (427FH-R)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 3 Shelves, 3600 lb (3G24366PHBK)
- RWM Handi Cart, Lrg Expandible, 220lb Cap (FW-90CL)
- RWM Hand Truck, Vertical Loop Handle, Xl, Sw 8" (F1-VLP-EA1-SW2-S1)
- RWM Hand Truck, Small Convert. Frame, Solid, Overall Height: 51" (HC4-EA2-SN1)
- RWM Folding Platform Truck, 330lb., Aluminum (PT-FA)
- RWM Hand Truck, Small Convert., Sw, Side Brk, Load Capacity: 500 lb. (HC4-CA2-SW2-B2(1))
- RWM Hand Truck, Small Convert. Frame, Sw, Overall Height: 51" (HC4-EA3-SW2)
- WESCO Wesco GWK-WiC1-CK 272748 Complete Wheel Kit - Black (GWK-WiC1-CK)
- Rwm Hand Trucks