Shop All Hand Trucks
Rwm
Folding Platform Truck, 330lb., Aluminum
Mfr # PT-FA
Zoro # G3656121
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 32-1/2"
- Overall Width 18-1/2"
- Material Aluminum
- Load Capacity 330 lb
- Wheel Diameter 4"
Product Information
- Brand Rwm
- MFR # PT-FA
- Zoro # G3656121
- Country of Origin China
- Category Hand Trucks
Dimensions
Overall Height | 32-1/2" |
Overall Width | 18-1/2" |
Wheel Diameter | 4" |
Details
Material | Aluminum |
Load Capacity | 330 lb |
Item | Folding Platform Truck,330lb.,Aluminum |
Description
Folding Platform Truck,330lb.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Endless, 2 ft L, 1 in W, Polyester, Yellow (EN1601DX2)
- CAMPBELL CHAIN & FITTINGS Campbell Galvanized Forged Steel Eye and Eye Swivel 3600 lb (T9630835)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 3-51/64 in. W (OZIND025-10CH)
- VESTIL Air Hydraulic Steel Cart, 2000 lb. Cap, 24"W, 47-1/4"L (AIR-2000)
- RWM Hand Truck, Small Convert. Frame, Solid, Overall Height: 51" (HC4-EA2-SN1)
- RWM Hand Truck, Vertical Loop Handle, Xl, Sw 8" (F1-VLP-EA1-SW2-S1)
- RWM Hand Truck, Small Convert., Dual Side Brk, Load Capacity: 500 lb. (HC4-CA2-SW2-B2(2))
- RWM Handi Cart, Lrg Expandible, 220lb Cap (FW-90CL)
- RWM Hand Truck, Small Convert., Sw, Side Brk, Load Capacity: 500 lb. (HC4-CA2-SW2-B2(1))
- RWM Hand Truck, Large/Wide Plate, Sf (F1-SLV-EA5-SF1-S1)
- MAKITA Premium Hammer Cart (T-03224)
- Rwm Hand Trucks & Dollies