Shop All Hand Trucks
Rwm
Deep Nose Plate, Small
Mfr # EA3
Zoro # G3652743
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 7-1/2"
- Overall Width 14"
- Material Aluminum
Product Information
- Brand Rwm
- MFR # EA3
- Zoro # G3652743
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 7-1/2" |
Overall Width | 14" |
Details
Material | Aluminum |
Item | Hand Truck,Small/Deep Extruded Alum. Nose Plate |
Description
Deep Nose Plate,Small
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MANUFACTURING Edge of Dock Leveler, 20000 lb., 100 in. W (20EP78)
- RONSTAN INTERNATIONAL Shackle, Wide D, Pin, 3/16" (RF1852)
- VESTIL Winch Lift Truck Counter Balance, Load Cap. 500 lb. (A-LIFT-CB)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 3 in W, Polyester, Silver (EE1803TFX4)
- RWM Hand Truck, Small Convert. Frame, Sw, Overall Height: 51" (HC4-EA3-SW2)
- RWM Handi Cart, Lrg Expandible, 220lb Cap (FW-90CL)
- RWM Hand Truck, Small Convert. Frame, Solid, Overall Height: 51" (HC4-EA2-SN1)
- RWM Folding Platform Truck, 330lb., Aluminum (PT-FA)
- RWM Hand Truck, Vertical Loop Handle, Xl, Sw 8" (F1-VLP-EA1-SW2-S1)
- RWM Hand Truck, Small Convert., Sw, Side Brk, Load Capacity: 500 lb. (HC4-CA2-SW2-B2(1))
- DURASTAR Aluminum Hand Truck, 52" H, Loop handle (AP52-FT)
- Rwm Hand Trucks & Dollies