Shop All Hand Trucks
Rwm
Deep Nose Plate, Large
Mfr # EA1
Zoro # G3652770
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 9"
- Overall Width 18"
- Material Aluminum
Product Information
- Brand Rwm
- MFR # EA1
- Zoro # G3652770
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 9" |
Overall Width | 18" |
Details
Material | Aluminum |
Item | Hand Truck,Lg/Deep Extruded Aluminum Nose Plate |
Description
Deep Nose Plate,Large
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 5600.3204 Deluxe Motorcycle Wheel Chock / Tie-Down Kit (5600.3204)
- INDUSCO Hook, S2 Zp, S-Hook, #06111-7 (47403003)
- LOUISVILLE 8 ft Aluminum Stepladder (AS2108)
- TOUGH GUY Tilt Truck, Std, 1/2 cu yd, 850 lb., Blue (21VK41)
- RWM Handi Cart, Lrg Expandible, 220lb Cap (FW-90CL)
- RWM Hand Truck, Small Convert., Dual Side Brk, Load Capacity: 500 lb. (HC4-CA2-SW2-B2(2))
- RWM Hand Truck, Small Convert., Sw, Side Brk, Load Capacity: 500 lb. (HC4-CA2-SW2-B2(1))
- RWM Hand Truck, Small Convert. Frame, Sw, Overall Height: 51" (HC4-EA3-SW2)
- RWM Folding Platform Truck, 330lb., Aluminum (PT-FA)
- RWM Hand Truck, Vertical Loop Handle, Xl, Sw 8" (F1-VLP-EA1-SW2-S1)
- VALLEY CRAFT Drum Truck, 800 lb. Ld Cap., Assembled (F89503)
- Rwm Hand Trucks & Dollies