Shop All Turntables
Rwm
7500 lb. Capacity Steel Turntable Swivel Section 6" x 7" Plate
Mfr # T85-90RT-SL
Zoro # G6392784
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 7,500 lb
- Height 2 3/8 in
- Material Steel
- Finish Laguna Blue Paint
- Includes (1) RWM Casters Kingpinless Turntable Unit
Product Information
- Brand Rwm
- MFR # T85-90RT-SL
- Zoro # G6392784
- Country of Origin United States
- Category Turntables
Dimensions
Height | 2 3/8 in |
Overall Width | 7 in |
Overall Height | 2 3/8 in |
Details
Item | Turntable Swivel Section |
Load Capacity | 7,500 lb |
Material | Steel |
Finish | Laguna Blue Paint |
Includes | (1) RWM Casters Kingpinless Turntable Unit |
Color | Blue |
Product Type | Turntable Swivel Section |
Maximum Load Capacity | 7,500 lb |
Compatible Producf Type | Industrial Turntable Swivel Sections |
Standards | NSF |
Description
Turntable Swivel Section, Product Type Turntable Swivel Section, Compatible Producf Type Industrial Turntable Swivel Sections, Maximum Load Capacity 7,500 lb, Overall Length 6 in, Overall Width 7 in, Overall Height 2 3/8 in, Includes Casters, Color Blue, Finish Laguna Blue Paint, Material Steel, Standards NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Mounting Kit for Adjustable Conveyor Brushes (CBKITFG)
- HALLOWELL Post Protector, 6"X4.25"X12", Yellow (PP070712SY)
- ZORO SELECT Pry Lever Bar, Steel, 5,000 lb. Cap, 72" L (29AK54)
- POST GUARD Dome Top Post Sleeve, 4.5" Dia, 52" H, Y (DT452YRT)
- RWM 1500 lb. Capacity Steel Turntable Swivel Section 4-1/2" x 6-1/2" Plate (T65-42RT)
- RWM 5200 lb. Capacity Steel Turntable Swivel Section 5-1/4" x 7-1/4" Plate (T75-76RT-SL)
- RWM 900 lb. Capacity Steel Turntable Swivel Section 4-1/2" x 6-1/2" Plate (T47-42RT)
- RWM 5200 lb. Capacity Steel Turntable Swivel Section 5-1/4" x 7-1/4" Plate (T75-76RT)
- RWM 4500 lb. Capacity Steel Turntable Swivel Section 4-1/2" x 6-1/2" Plate (T75-75RT)
- RWM 30,000 lb. Capacity Steel Turntable Swivel Section 8-1/2" x 8-1/2" Plate (T125-LMRT-SL)
- ZORO SELECT 4000 lb. Capacity Steel Manual Turntable 45" Dia. (26W564)
- Rwm Turntables