Shop All Grocery Carts & Corrals
R.W. Rogers Co
Value Shopper Handicap Cart, Blue
Mfr # RWR-AMG-440300-RLBE
Zoro # G9811566
product price: $2,049.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$2,049.99
Free 30-Day Returns
Key Features
- Overall Height 35 in
- Overall Length 55 in
- Overall Width 24 in
- Color Blue
- Weight Capacity 500 lb.
Product Information
- Brand R.W. Rogers Co
- MFR # RWR-AMG-440300-RLBE
- Zoro # G9811566
- Country of Origin United States
- Category Grocery Carts & Corrals
Dimensions
Overall Height | 35 in |
Overall Length | 55 in |
Overall Width | 24 in |
Front Wheel Dia. | 6 in |
Rear Wheel Dia. | 9 in |
Overall LxWxH | 55 in x 24 in x 35 in |
Seat Depth | 14 in |
Seat Width | 20 in |
Turning Radius | 30 in |
Description
Motorized Shopping Cart, Color Blue, Drive Front Wheel Drive, Overall Length 55 in, Basket Capacity 125 lb, Overall Width 24 in, Overall Height 35 in, Rider Capacity 500 lb, Total Capacity 625 lb, Powered By (2) U1 35 Ah 12V Batteries, Assembled/Unassembled Assembled, Basket Volume 6,200 cu in, Basket Material Steel, Platform Material Steel, Frame Material Steel, Seat Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (3A789)
- RUBBERMAID COMMERCIAL Structural Foam 1 Shelves, 330 lb (FG618088BLA)
- ALBION 6" X 2" Non-Marking Polyurethane X-Treme Swivel Caster, Face Brake, Loads Up To 1000 lb (16XI06201SFBA)
- CASTERHQ 4"x2" Kingpinless Rigid Plate Caster, Phenolic Wheel, 800 lbs Capa (40CR420PH84B-03)
- R.W. ROGERS CO Smart Shopper Handicap Cart, Silver (RWR-AMG-420000-SLVR)
- R.W. ROGERS CO Value Shopper Handicap Cart, Green (RWR-AMG-440300-GN)
- R.W. ROGERS CO Two Tier Shopping Cart, 29 In. L, 300 lb. (RWR-VER-5050BK)
- R.W. ROGERS CO Wheel Chair Shopping Cart, Manual (RWR-AMG-SC20)
- R.W. ROGERS CO Value Shopper Handicap Cart, Silver (RWR-AMG-440300-SLVR)
- CARGO CART CO. Scout Cart All-Purpose Folding Cart with Removable Baskets and Cargo Tray - Black (SCV1C)
- DMI 4-Wheeled Folding Shopping Cart in Black (640-8213-0200)
- R.W. Rogers Co Grocery Carts & Corrals