Shop All Platform Trucks
R.W. Rogers Co
Non-Nesting Platform Truck, 2000 lb.
Mfr # RWR-FB-NN3060
Zoro # G9853216
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$520.99
Free 30-Day Returns
Key Features
- Overall Height 40 1/2 in
- Overall Length 65 in
- Overall Width 34 in
- Color Gray
- Load Capacity 2,000 lb
Product Information
- Brand R.W. Rogers Co
- MFR # RWR-FB-NN3060
- Zoro # G9853216
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Height | 40 1/2 in |
Overall Length | 65 in |
Overall Width | 34 in |
Deck LxWxH | 60 in x 30 in x 9 in |
Caster Wheel Dia. | 6 in |
Caster Wheel Width | 2 in |
Deck Length | 60 in |
Deck Width | 30 in |
Deck Height | 9 in |
Overall LxWxH | 65 in x 34 in x 40-1/2 in |
Wheel Width | 2 in |
Caster Width | 2 in |
Description
General Purpose Plastic-Deck Platform Truck, Load Capacity 2,000 lb, Overall Height 40 1/2 in, Overall Length 65 in, Overall Width 34 in, Deck Construction Solid, Deck Material Plastic, Deck Height 9 in, Deck Length 60 in, Deck Width 30 in, Deck Surface Ribbed, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Alum Drip Pan (HDC-905 Models) (HDC-905-DPN)
- ZORO SELECT Standard Platform Truck, 2000 lb., 78 In L (13X506)
- GUARDIAN EQUIPMENT Wall Jack (2601)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1005R2630A6E10B4D3C1P6)
- R.W. ROGERS CO Flatbed Cart, 2000 lb. (RWR-FB-NN2448)
- R.W. ROGERS CO Nesting Platform Truck, 2000 lb. (RWR-FB-N2448)
- VESTIL Blue Rough Terrain Elevating Cart 1500 lb Capacity 40 x 20.5 (CART-PN-1500)
- VESTIL Stainless Steel Platform Truck 2000 lb Poly-On-Poly Casters 24 x 36 (SSPT-2436)
- GLOBAL INDUSTRIAL Platform Truck w/Hardwood Deck, 48 x 24, 1400 Lb. Capacity, 5 Rubber Casters (952500)
- VESTIL STEEL PLATFORM TRUCK 3.6K 48 X 48 (SPT-4848)
- ZORO SELECT Folding Handle Platform Truck, 660 lb. (2TUT6)
- R.W. Rogers Co Platform & Panel Trucks