Shop All Wheelbarrows & Yard Carts
R.W. Rogers Co
Garden Cart, 600 lb., 40 In. L, 47 In. H
Mfr # RWR-PRE-880G
Zoro # G3328547
product price: $566.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$566.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Capacity 600 lb.
- Material Steel
- Number of Wheels 4
- Wheel Type Semi-Pneumatic
- Number of Shelves 2
Product Information
- Brand R.W. Rogers Co
- MFR # RWR-PRE-880G
- Zoro # G3328547
- Country of Origin United States
- Category Wheelbarrows & Yard Carts
Dimensions
Overall Length | 40 in |
Overall Height | 44 in |
Shelf Size | 22-1/2" x 27-1/2" |
Overall Width | 29 1/2 in |
Wheel Diameter | 6", 8" |
Lip Height | 1 1/4 in |
Caster Dia. | 5" |
Caster Mounting Height | 8 in |
Adjustable Height Range | Not Adjustable |
Shelf Width | 22 in |
Shelf LxW | 37 in x 22 in |
Overall LxWxH | 40 in x 29-1/2 in x 44 in |
Top Shelf Lip Height | 1 1/4 in |
Bottom Shelf Lip Height | 1 1/4 in |
Caster Wheel Width | 2 1/2 in |
Caster Wheel Dia. | 5 in |
Shelf Length | 37 in |
Top Shelf Height | 29 1/4 in |
Shelf Lip Height | 1 1/4 in |
Handle Height | 37 1/2 in |
Description
Nestable Utility Cart with Perforated Lipped Plastic Shelves, Number of Shelves 2, Lip Style 4-Sided Lipped, Load Capacity 600 lb, Shelf Length 37 in, Shelf Width 22 in, Top Shelf Height 29 1/4 in, Distance Between Shelves 18 in, Handle Type Flat, Handle Height 37 1/2 in, Caster Wheel/Tread Material Rubber, Caster Wheel Dia. 5 in, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Cleanroom No, Lip Height 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Ohio State Big Boy Chair (191-11)
- CRAFTSMAN V20 String Trimmer and Blower Combo Kit (CMCK197M1)
- HONEYWELL NORTH North®Silver Shield® Gloves, SSG/9, 10 Pair (SSG/9)
- ZIPPO Moonshine Jug Design Black Ice Pocket Lighter (48409)
- JACKSON Contractor Wheelbarrow, 6 cuft Volume, Steel, 1Wheel, Pneumatic Wheel, 16 in Wheel (M6T22)
- SERVICE CASTER 16" UNV Wheelbarrow Wheel w/5/8" Bore - Spacers for 3" to 6" Hub Length Included (SCC-FPB480-8C-3-6HL-SPACERS-58)
- SEYMOUR MIDWEST Wheelb.arrow, 4 Cu Ft, Steel Tray (85721)
- HI-RUN Wheelbarrow Tire, 4.10/3.50-4, 4 Ply (CT1011)
- LANDSCAPERS SELECT Handle Rpr F/Wheelbarrow 60In (HDL-H-E)
- JACKSON JACKSON 00104100 Wheelbarrow Tray, Steel, For M11T22 5.75 cu-ft Wheelbarrow (001041RV)
- TRICAM TIRE RUBBR PNEUMTC 13""D (FR1035)
- R.W. Rogers Co Wheelbarrows & Yard Carts