Shop All Oil Burners and Controls
Rw Beckett
Ignition Transformer, Hinge Replacement
Mfr # 51771GU
Zoro # G2891515
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Hinge Replacement
- Heater Voltage 120V AC
- Special Information 120 Volt Primary, 20,000 Volts Peak Secondary, 15 to 30 kHz
- For Use With Oil Burners
- Overall Dimensions - H x W x D 2 in x 4 in x 6 in
Product Information
- Brand Rw Beckett
- MFR # 51771GU
- Zoro # G2891515
- Country of Origin Italy
- Category Oil Burners and Controls
Dimensions
Overall Dimensions - H x W x D | 2 in x 4 in x 6 in |
Overall Width | 4 in |
Overall Depth | 6 in |
Overall Height | 2 in |
Details
Item | Hot Water and Steam Boiler Burner Ignition Transformer |
Mounting Type | Hinge Replacement |
Heater Voltage | 120V AC |
Special Information | 120 Volt Primary, 20,000 Volts Peak Secondary, 15 to 30 kHz |
For Use With | Oil Burners |
Voltage | 120 V AC |
For Fuel Type | Oil |
Product Type | Oil Burner Ignition Transformer |
Voltage, Amperage | 120V AC / 0.3 mA |
Amperage | 0.3 mA |
Compatible Mfr. Model Number | 51835 |
Standards | UL and C-UL Recognized |
Description
Product Type Oil Burner Ignition Transformer, Voltage 120 V AC, Compatible Mfr. Model Number 51835, Overall Height 2 in, Overall Width 4 in, Overall Depth 6 in, Mounting Type Hinge Replacement, For Fuel Type Oil, Amperage 0.3 mA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Ice Thickness Probe (76-2781-3)
- BLACK & DECKER Space Heater, 1500W Flameless Portable Heater with 12 Hour Timer (BH1607)
- WEIL MCLAIN 560742860 Tube Alum 1/8" (560742860)
- DAIKIN Control Board (668105601)
- RW BECKETT A/C Ready Kit (51950GU)
- RW BECKETT Ignition Transformer (51838GU)
- RW BECKETT Blower Wheel 6 1/4 X 3-7/16 (2383U)
- RW BECKETT Electronic Igniter-Wayne W/Adapter Plate (51836U)
- RW BECKETT Oil Primary Control, Conduit Box (7505B1500GU)
- RW BECKETT Electronic Igniter- Afii Burner (51805U)
- RW BECKETT Terminal Base- A/C Ready Kit (51970U)
- Rw Beckett Oil Burners and Controls